
Weser 18" Center-to-Center Bar Pull
Mfr # 410-18SBZ
Zoro # G122837758
product price: $167.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Bronze
Material
Zinc
Length
18-7/8 in
Width
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
410-18SBZ
Zoro #
G122837758
UPC #
196734068581
Country of Origin
Thailand
Dimensions
Length
18-7/8 in
Width
3/4 in
Details
Finish
Satin Bronze
Color
Satin Bronze
Material
Zinc
Description
Weser by Jeffrey Alexander embodies uncomplicated beauty with a steady, streamlined design. The clean lines and softened curves of this cabinet knob create a commanding presence, flowing confidently through modern and timeless interiors alike. The full collection offers six standard pull lengths, along with a coordinating round knob, and 12” appliance handle in six versatile finishes. With its effortless style, Weser delivers unmistakable distinction and enduring appeal. Each item is individually wrapped to prevent scratches and damage, with attachment hardware included for easy installation.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.