
Not Allowed To Do Anything that Begins with Hey, Y'All, 7x10, Non-Reflective, White
Mfr # G-17038-NA_7x10
Zoro # G122958781
product price:Â $7.19
/eaKey Features
Legend
Not Allowed To Do Anything that Begins with Hey, Y'All
Sign Material
Aluminum
Height
10 in
Length
0.5 in
Width
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
G-17038-NA_7x10
Zoro #
G122958781
UPC #
-
Country of Origin
United States
Dimensions
Height
10 in
Length
0.5 in
Width
7 in
Size
7" x 10"
Thickness
0.040 in
Details
Legend
Not Allowed To Do Anything that Begins with Hey, Y'All
Sign Material
Aluminum
Sign Mounting Style
Post Mount
UV Resistant
Yes
Double-Sided
No
Number of Printed Sides
1
Sign Background Color
White
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.