Sanding Belt, 3/8 in W, 13 in L, Coated, Aluminum Oxide, 60 Grit, Medium, R283 Metalite, Brown
Mfr # 78072704298
Zoro # G1231623
product price:Â $3.39
/eaKey Features
Abrasive Type
Coated
Width
3/8 in
Length
13 in
Grit
60
Grade
Medium
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
78072704298
Zoro #
G1231623
UPC #
780727042988
Country of Origin
United States
Dimensions
Width
3/8 in
Length
13 in
Overall Length
13 in
Overall Width
3/8 in
Details
Item
Sanding Belt
Abrasive Type
Coated
Grit
60
Grade
Medium
Abrasive Material
Aluminum Oxide
Series
R283 Metalite
Color
Brown
Backing Material
Cloth
Backing Weight
X
Coating Coverage
Closed
Belt Joint Type
Butt Joint
Description
Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Coating Coverage Closed, Grit 60, Series R283 Metalite, Grade Medium, Overall Length 13 in, Overall Width 3/8 in, Backing Material Cloth, Backing Weight X, Belt Joint Type Butt Joint, Color Brown
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.