This item is Discontinued.

Lithonia Lighting FluorHighBayFix, 48 1/16"L, 2 3/8"H, 54W IBZ 632 WD CS93W

This item is Discontinued.

Lithonia Lighting

FluorHighBayFix, 48 1/16"L, 2 3/8"H, 54W (Discontinued)

Mfr # IBZ 632 WD CS93W
Zoro # G1233757
Country of Origin Unknown
Category Bay Lights
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
IBZ 632 WD CS93W
Zoro #
G1233757
UPC #
-
Country of Origin
Unknown
Item
Fluorescent High Bay Fixture
Mounting
Suspended
Lamp Watts
54W
Voltage
120 to 277V AC
Housing Material
Steel
Series
IBZ
Lamp Included
No
Ambient Temp. Range
0 Degrees to 104 Degrees F
Light Distribution
Wide
Lamp Type
Fluorescent
Description/Special Features
Cord, No Plug
Max. Fixture Wattage
32 W
Ballast Type
Electronic
Fixture Wattage
220W
Ballast Quantity
2
Standards
CSA 250.0-08, UL 1598 Listed for Damp Locations
Lamp Quantity
6
Suggested Lamp Item No.
2ETU3
Reflector Type
White Apertures
Housing Finish
Gloss
Lamp Watts - Fixtures
54 W
Reflector Material
Aluminum
Lighting Certification
Unrated
Metal Gauge
20 Gauge
Fixture Ballast Type
Electronic Instant Start
For Bulb Type
Fluorescent
Number of Bulbs
0
Housing Color
White
Color Temperature
4100K
For Bulb Base Type
Bi-Pin
Ballast Start Type
Instant Start
Bulbs Included
No
Bay Light Type
High Bay
Max. Ambient Temp.
131 Degrees F
Lighting Technology
Fluorescent
Lumens
3,000 lm
For Bulb Shape
Tubular
Ambient Temperature - Maximum
131 Degrees F
Light Output
3,000 lm
Maximum Fixture Wattage
32 W

Description

Fluorescent High Bay Fixture, IBZ Series Lithonia, Lamp Quantity 6, Lamp Designation F32T8, Lamp Type F32T8, Lamp Watts 32, Fixture Wattage 220, 120-277 Voltage, Description/Special Features Cord, No Plug, Light Distribution Wide, Ballast Type Electronic Instant Start, Ballast Quantity 2, Reflector Type White Apertures, Space to Mtg. Height Ratio 1.27, Steel Housing Material, High Gloss, Baked White Enamel Housing Finish, Metal Gauge 20 Gauge, Suggested Lamp Item No. 2ETU3, No Lamp Included

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.