This item is Discontinued.

Sentry Safe Fire Safe, with Privacy Key 27 lb., Charcoal/Gray, Steel H2100

This item is Discontinued.

Sentry Safe

Fire Safe, with Privacy Key 27 lb., Charcoal/Gray, Steel (Discontinued)

Mfr # H2100
Zoro # G1241947
UPC # 049074022112
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H2100
Zoro #
G1241947
UPC #
049074022112
Country of Origin
United States

Dimensions

Outside Height
7-1/2"
Outside Width
15-1/4"
Outside Depth
15 in
Inside Depth
9-1/2"
Inside Height
5"
Inside Width
13"

Details

Material
Steel
Capacity
0.4 cu. ft.
Color
Charcoal/Gray
Number of Shelves
0
Number of Drawers
0
Fire Rating
1/2 hr.
Net Weight
27 lb.
Holds
CD's, DVD's, Memory Sticks, USB Drives, Documents And Valuables
Lock Style
Privacy Key
Water Endurance
Waterproof
Item
Fire Safe

Description

Fire Safe, Color Charcoal/Gray, Net Weight 27 lb., Capacity 0.4 cu. ft., 1/2 hr. Fire Rating, Water Endurance Waterproof, Material Steel, Number of Shelves 0, Number of Drawers 0, Lock Style Privacy Key, Outside Height 7-1/2 In., Outside Width 15-1/4 In., Outside Depth 15 in, Inside Height 5 In., Inside Width 13 In., Inside Depth 9-1/2 In., Holds CD's, DVD's, Memory Sticks, USB Drives, Documents And Valuables, Meets UL Classi�ed, ETL Verified

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.