FiberPlate, Grit, Poly, Gry, 1/2 x 12 x12 In
Mfr # 210054.16
Zoro # G1244126
product price:Â $39.99
/ea
Sold in multiples of 16 for $639.84
Key Features
Material
Fiberglass
Resin Type
ISOFR
Type
Gritted
Width
12 in
Max. Temp. (F)
150 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
210054.16
Zoro #
G1244126
UPC #
-
Country of Origin
United States
Dimensions
Length
12 in
Width
12 in
Thickness
0.5 in
Thickness (Decimal)
0.5 in
Width Tolerance
+/-0.125 in
Length Tolerance
+/-0.125 in
Overall Length
12 in
Overall Width
12 in
Details
Material
Fiberglass
Item
Fiberglass Plate
Resin Type
ISOFR
Type
Gritted
Max. Temp. (F)
150 Degrees F
Standards
ASTM D-635, ASTM E-84, NSF Standard 61-Certified
Thickness Tolerance
+0.125/-0.063 in
Color
Dark Gray
Shape
Plate
Maximum Temperature
150 Degrees F
System of Measurement
Inch
Description
Fiberglass Plate, Material Fiberglass, Color Dark Gray, Thickness 0.5 in, Overall Length 12 in, Overall Width 12 in, Resin Type ISOFR, Maximum Temperature 150 Degrees F, Thickness Tolerance +0.125/-0.063 in, Type Gritted, Standards ASTM D-635, ASTM E-84, NSF Standard 61-Certified, System of Measurement Inch, Length Tolerance +/-0.125 in, Shape Plate
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.