Cross Arm Strap, 6 ft.L x 2"W
Mfr # 01620
Zoro # G1246205
product price:Â $28.59
/eaKey Features
Weight Capacity
420 lb
Standards
OSHA 1910, OSHA 1926 Subpart M, ANSI A10.32-12, ANSI Z359.1-07
Length
6 ft
Tensile Strength
5,000 lb
Material
Galvanized Steel, Nylon, Polyester
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
01620
Zoro #
G1246205
UPC #
672421016207
Country of Origin
India
Dimensions
Length
6 ft
Depth
20 in
Width
2 in
Ring Diameter
2 in
Details
Item
Cross Arm Strap
Weight Capacity
420 lb
Standards
OSHA 1910, OSHA 1926 Subpart M, ANSI A10.32-12, ANSI Z359.1-07
Tensile Strength
5,000 lb
Material
Galvanized Steel, Nylon, Polyester
Installation
See Instructions
Description
Cross Arm Strap, Weight Capacity 420 lb, Width 2 in, Tensile Strength 5,000 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.