1/4"-20 x 5/8 in Slotted Truss Machine Screw, Zinc Plated Steel, 100 PK

  • Mfr # U24861.025.0062

  • Zoro # G1247601


product price:  $7.39
/pk 100, $0.07/ea

Key Features

Truss Head
Slotted Drive
System of Measurement
Inch
Fastener Length
5/8 in
Material
Steel
Finish
Zinc Plated
Tensile Strength
60,000 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U24861.025.0062
Zoro #
G1247601
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/4"-20
Fastener Length
5/8 in
Head Dia.
0.573 in
Head Height
0.15 in
Maximum Head Width
29/64 in
Screw Size
1/4 in
Head Width
0.477 in
Maximum Head Height
7/64 in

Details

System of Measurement
Inch
Head Type
Truss
Drive
Slotted
Material
Steel
Finish
Zinc Plated
Tensile Strength
60,000 psi
Standards
ASME B18.6.3
Item
Machine Screw
Head Angle (Deg.)
82
Thread Fit
3A/2A
Dimensional Standards
ASME B18.6.3
Thread Type
Coarse
Pack Size
Small
Type
Machine Screw

Description

Machine Screw, Head Type Truss, Material Steel, Finish Zinc-Plated, Drive Slotted, Thread Size 1/4 In.-20, Fastener Length 5/8 in, Head Width 0.477 in, Head Height 0.15 in, Drive Size Not Applicable, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Small, Type Machine Screw, Washer Thickness -, Maximum Head Width 29/64 in, Minimum Head Width Not Applicable, Maximum Head Height 7/64 in, Minimum Head Height Not Applicable, System of Measurement Inch, Thread Type Coarse

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products