No 28 Cobalt Black/Gold 135 Deg. Jobber Length Drill Bit

  • Mfr # 5PMA9

  • Zoro # G1273657


product price:  $2.39
/ea

Key Features

Overall Length
2 7/8 in
Drill Bit Point Angle
135 Degrees
Drill Bit Size
#28
Shank Dia.
1/8 in
Material - Machining
Cobalt
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5PMA9
Zoro #
G1273657
UPC #
190735869734
Country of Origin
China

Dimensions

Overall Length
2 7/8 in
Drill Bit Size
#28
Shank Dia.
1/8 in
Flute Length
1 3/4 in
Drill Bit Dimension Type
Wire
Drill Length Class
Jobber-Length
Maximum Drilling Depth
1 3/4 in

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Material - Machining
Cobalt
Cutting Direction
Right Hand
Finish - Machining
Straw/Bronze
Shank Type - Machining
Straight
Number of Pieces
1
Application
For Drilling Holes into Stainless, Alloy Steel, Cast Iron, Copper and Aluminum Materials
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.1405
Flute Type
Spiral
Standards
Not Rated
Coolant Fed
Non-Coolant Through
Measurement System
Wire
Drill Bit Point Type
Split Point
Material Grade - Machining
High Performance

Description

Jobber Length Drill Bit, Drill Bit Size #28, Drill Bit Point Angle 135 Degrees , Cobalt, Straw/Bronze, Decimal Equivalent 0.1405, Wire, Drill Bit Point Type Split Point, Non-Coolant Through

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.