Standard Clevis Pin, 1/2 in Dia, 49/64 in Usable Lg, Steel, 10 PK
Mfr # WWG-CLPZ-206
Zoro # G1287562
product price:Â $7.29
/pk 10, $0.73/eaKey Features
Head Type
Headed
System of Measurement
Inch
Pin Diameter
1/2 in
Usable Length
49/64 in
Shank Length
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
WWG-CLPZ-206
Zoro #
G1287562
UPC #
-
Country of Origin
Multiple
Dimensions
Pin Diameter
1/2 in
Usable Length
49/64 in
Shank Length
3 in
Length
1 in
Maximum Hole Size
0.166 in
Head Diameter
5/8 in
Maximum Usable Length
49/64 in
Minimum Hole Size
0.151 in
Details
Item
Standard Clevis Pin
Head Type
Headed
System of Measurement
Inch
Material
Steel
Material Grade/Class
Ungraded
Finish
Zinc Plated
Standards
ASME B18.8.1
Meets/Exceeds
ASME B18.8.1
Manufacturer Location
Globally Sourced
Description
Clevis Pin,1 in L,Steel 0.5 in dia,PK10, Product Type Standard Clevis Pin, Material Steel, Finish Zinc Plated, Material Grade/Class Grade 1010/Grade 1018, Head Type Headed, Head Diameter 5/8 in, Maximum Usable Length 49/64 in, Maximum Hole Size 0.166 in, Minimum Hole Size 0.151 in, Number of Holes 1, Shank Length 1 in, System of Measurement Inch, Standards ASME B18.8.1, Manufacturer Location Globally Sourced, Pin Diameter 1/2 in, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.