Piano Hinge, Steel, Full Surface Mounting, 1 1/2 in Leaf W x 96 in Leaf H, Steel

  • Mfr # 2ZEV8

  • Zoro # G1291071


product price:  $54.69
/ea

Key Features

Material
Steel
Mounting
Full Surface
Range of Motion
270 Degrees
Ligature Resistant
No
Finish
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2ZEV8
Zoro #
G1291071
UPC #
190735039748
Country of Origin
Korea, Republic of

Dimensions

Door Leaf Width
1 1/2 in
Door Leaf Height
96 in
Door Leaf Thickness
0.12 in
Frame Leaf Width
1 1/2 in
Frame Leaf Height
96 in
Frame Leaf Thickness
0.12 in
Overall Width
3 in
Pin Dia.
1/4 in
Overall Knuckle Height
2 in
Length
8 ft
Width
3"
Pin Diameter
1/4 in
Hinge Length
8 ft

Details

Item
Piano Hinge
Material
Steel
Mounting
Full Surface
Range of Motion
270 Degrees
Ligature Resistant
No
Finish
Steel
Holes
Without
Holes per Leaf
0
Features
Can Be Cut to Size With A Hacksaw
Pin Type
Nonremovable
Hardware
Not included
Pin Material
Steel
Orientation
Non Handed
Bearing Type
Plain
Color
Natural
Hand Orientation
Non-Handed
Number of Holes per Leaf
0
Mounting Style
Full Surface
ANSI/BHMA Finish
Unfinished
Resistance Properties
Corrosion-Resistant
Removable Pin
No
Includes Hardware
Hardware Not Included
Range of Motion - Maximum
270 Degrees

Description

Piano Hinge, Ligature Resistant No, Steel Material, 270 Degrees Range of Motion, Steel Finish, Without Holes, Non Handed Orientation, 2 in Overall Knuckle Height, 96 in Door Leaf Height, 96 in Frame Leaf Height, 1 1/2 in Door Leaf Width, 1 1/2 in Frame Leaf Width, 0.12 in Door Leaf Thickness, 0.12 in Frame Leaf Thickness, Length 8 ft, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 1/4 in Pin Dia., Steel Pin Material, Nonremovable Pin Type, 3 in Overall Width

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.