Colorless Polycarbonate Film Stock 24" L x 24" W x 0.020" Thick

  • Mfr # BULK-PF-PC-67

  • Zoro # G1297843


product price:  $9.69
/ea

Key Features

Plastic Material
Polycarbonate
Plastic Thickness
0.020"
Plastic Width
24"
Plastic Length
24"
Plastic Color
Clear
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-PF-PC-67
Zoro #
G1297843
UPC #
-
Country of Origin
China

Dimensions

Plastic Thickness
0.020"
Plastic Width
24"
Plastic Length
24"
Width Tolerance
+/-0.25 in
Length Tolerance
+/-0.250 in
Width
24"
Thickness
0.020"
Length
24"
Plastic Length Tolerance
+/-0.250 in
Nominal Size
24 in W x 24 in L
Plastic Width Tolerance
+/-0.25 in

Details

Item
Film Stock
Plastic Material
Polycarbonate
Plastic Color
Clear
Max. Temp. (F)
270 Degrees F
Min. Temp. (F)
-211 Degrees F
Color
Colorless
Plastic Grouping
Film Stock
Operating Temp. Range
-211 Degrees to 270 Degrees F
Thickness Tolerance
+/-10%
Material Type
Smooth/Textured
Plastic Properties
Impact Resistant, Transparent
Material Color Family
Clear
Tensile Strength
9,000 psi
Material
Polycarbonate
Wear Factor
Fair
Plastic Clarity
Clear
Machinability
70 %
Plastic Hardness Rating
Hard
Tensile Strength Rating
Good
Impact Strength Rating
Excellent
UV Resistant
No
Maximum Temperature
270 Degrees F
Plastic Thickness Tolerance
+/-10%
Corrosion and Chemical Resistance
Fair
Grade
Standard
Water Absorption Rating
Poor
Shape
Square
Water Absorption
0.35 %
Temperature Range
-211 Degrees to 270 Degrees F
Minimum Temperature
-211 Degrees F
Backing Type
No Backing
Friction Rating
Not Slippery
Friction Coefficient
0.53
Plastic Density
0.043 lb/cu in
Impact Strength
23 ft-lb/in
Standards
Not Rated
Light Transmission
Not Rated
FDA Compliance
Not FDA Compliant
Product Form
Sheet
Scratch-Resistant
Not Scratch-Resistant
Elongation
100 %
Dielectric Strength
Not Rated
Flexural Modulus
Not Rated
Metal Detectable
Not Metal Detectable
UV-Resistant
Not UV-Resistant
Coefficient of Thermal Expansion
Not Rated
Wear Rate
2.07 x 10^-13 cu in-min/ft-lb-hr
Weight
2 lb
Rockwell Hardness
115 HRR
Shore Hardness
85 Shore D
Product Type
Plastic Sheet
Static-Resistant
Not Static-Resistant

Description

Polycarbonate Sheet, Polycarbonate, Grade Standard, Plastic Length 24 in, Plastic Width 24 in, Plastic Thickness 0.02 in, Colorless, Plastic Clarity Clear, Tensile Strength 9,000 psi, Impact Strength 23 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.35 Percent, Temperature Range -211 Degrees to 270 Degrees F, Plastic Density 0.043 lb/cu in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.