
Men's Duck Dungaree - Navy, 36 in, Navy, Cotton/Polyester
Mfr # PD30ND 36 30
Zoro # G1302555
product price:Â $40.99
/eaKey Features
Color
Navy
Material
Cotton/Polyester
Gender
Men's
Fabric Weight
9 oz
Series
PD30
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
PD30ND 36 30
Zoro #
G1302555
UPC #
883248147115
Country of Origin
Mexico
Dimensions
Size
36 in
Tag Size
36 x 30
Maximum Waist Size
36 in
Details
Item
Duck Dungaree - Navy
Color
Navy
Material
Cotton/Polyester
Gender
Men's
Inseam
30 in
Fabric Weight
9 oz
Series
PD30
Application
Carpentry
Features
Color Retention
Pockets
4
Number of Outside Pockets
4
Waist Closure
Buttons
Ankle Type
Open
Cleaning and Care Instructions
Industrial Wash
Leg Fit
Straight Leg
Includes Hammer Loop
Yes
Fly Closure Type
Zipper
Fit
Classic Fit
Insulated for Cold Conditions
No
Garment Style
Pant
Description
Duck Dungaree - Navy, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 9 oz, Includes Lining No, Style Duck Dungaree, Waist Closure Buttons, Fly Closure Type Zipper, Fit Classic Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Navy, Inseam 30 in, Maximum Waist Size 36 in, Ankle Type Open, Application Carpentry, Cleaning and Care Instructions Industrial Wash, Features Color Retention, Includes Hammer Loop Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.