Thread Cutting Screw, M2.5 x 10 mm, Trivalent Clear Chromate, Zinc Steel Pan Head Torx Drive, 25 PK

  • Mfr # 1PY27

  • Zoro # G1303635


product price:  $10.39
/pk 25, $0.42/ea

Key Features

Pan Head
Torx Drive
Blunt Tip
System of Measurement
Metric
Screw Size
M2.5
Fastener Length
10 mm
Drive Size
T8
Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1PY27
Zoro #
G1303635
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
M2.5
Fastener Length
10 mm
Drive Size
T8
Head Height
1.7 mm
Head Dia.
4.5 mm
Head and Washer Height
1.7 mm
Head Width
4.5 mm
Thread Size
M2.5x1.06
Maximum Head Width
4.5 mm
Maximum Head Height
1.7 mm
Drill Bit Size
1.93 mm

Details

System of Measurement
Metric
Head Type
Pan
Drive
Torx
Tip Type
Blunt
Material
Steel
Finish
Trivalent Clear Chromate, Zinc
Standards
ANSI/ASME B18.6.3, SAE J933
Materials for Use With
Plastic
Item
Thread Cutting Screw
Type
Thread-Forming Screw
Application
Fastening into Thermoplastic
Thread Pitch
1.06 mm
Pack Size
Small
Rockwell Hardness
Yes
Dimensional Standards
ASME B18.6.3, SAE J933
Point
Miniature Thread Rolling
Material Quality Standards
SAE J933
Head Style
Pan
RoHS Compliant
RoHS Compliant
For Use in Systems
Thermoplastics
Material Grade/Class
1022
Point Type
TT

Description

Thread-Forming Screw, Finish Zinc-Plated, Material Steel, Head Style Pan, Drive Star, Thread Size M2.5x1.06, Fastener Length 10 mm, Head Type Pan, Head and Washer Height 1.7 mm, Drive Size T8, Dimensional Standards ASME B18.6.3, SAE J933, Maximum Head Width 4.5 mm, Minimum Head Width Not Applicable, Maximum Head Height 1.7 mm, Minimum Head Height Not Applicable, System of Measurement Metric, Drill Bit Size 1.93 mm, For Use in Systems Thermoplastics, Head Height 1.7 mm, Head Width 4.5 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products