Electromechanical Timer, Water Heater

  • Mfr # WH-40

  • Zoro # G1311536


product price:  $89.11
/ea
Free Shipping & Returns

Key Features

Voltage
208 to 240V AC
Amps
40 A
Enclosure Type
Steel
Min. Time Setting
60 min
Max. Time Setting
23-1/2 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WH-40
Zoro #
G1311536
UPC #
999999999993
Country of Origin
Mexico

Dimensions

Depth
3 in
Width
5 in
Height
7 3/4 in
Product Depth
3 7/16 in; 87.3 mm
Knockout Dimensions Left
(1) combination 1/2" - 3/4"
Knockout Dimensions Bottom
(2) combination 1/2" - 3/4"
Wire Size Min
#14 AWG
Product Height
7 7/8 in; 200 mm
Product Width
5 1/8 in; 130.2 mm
Knockout Dimensions Back
(1) combination 1/2" - 3/4"
Wire Size Max
#8 AWG
Overall Width
5 1/8 in
Overall Depth
3 7/16 in
Overall Height
7 7/8 in

Details

Item
Electromechanical Timer
Voltage
208 to 240V AC
Amps
40 A
Enclosure Type
Steel
Min. Time Setting
60 min
Max. Time Setting
23-1/2 hr
Contact Form
DPST
Max. On/Off Cycles
12
Time Setting Range
1 hr. to 23-1/2 hr.
Nominal Max. Time Setting
24 hr
Number of Trippers Included
2
Number of Poles
2
Contact HP @ 240V
5 hp
Extra Trippers
2E054
Mount
Keyhole
NEMA Rating
1
Day Skipper
No
Type
Mechanical and Digital Water Heater Timer
Standards
cCSAus, cULus
Product Type
Water Heater Timer
Operation Mode
25 hour
Color
Gray
Operating Temperature Max
130°C
Input Voltage Ranges
208-277 VAC, 60 Hz
Operating Temperature Min
-40°C
Watts Resistive
10000
CSA Certification
cCSAus
Packaging Applications
Residential; Institutional; Industrial; Commercial; Military Facilities; Schools
Maximum On Off Operations
12
Timing Interval
1 hr
Switch Type
DPST
Clock Motor Voltage
208/277 VAC, 60 Hz
Has Manual Override CVL
Yes
Power Consumption Max W
3 W
Mechanism Type
Analog/Mechanical
Number Of Circuits
1
Resistive Load Ratings Ranges
40 A Max, 208-277 VAC, 60 Hz
UL Cerfication File Number
UL917
Amps Per Pole
40 A
UL Certification
cULus
Has Override Switch CVL
Yes
Wiring Option
Terminals
Market
Commercial; Residential
Solutions
Machinery & Pumps; Energy Savings
Applications
Agriculture Feeders; Greenhouse Misting Control; Water Heater Control
Application Compatibilities
Electric Water Heater
Minimum On Off Time
1 hour
Time Setting - Minimum
1 hr
Number of Trippers - Maximum
2
On/Off Cycles - Maximum
12
Body Material
Steel
Current Rating - Maximum
40 A
Horsepower @ 240V - Maximum
5 hp
AC Voltage Rating
208-277V AC
Application
Machinery, Irrigation, Water Heaters
Features
External Override Switch, Enables Shifting Electricity
Operating Temperature - Maximum
130 Degrees F
Time Setting - Maximum
24 hr
Body Color
Grey
Indoor/Outdoor Usage
Indoor
Operating Temperature - Minimum
-40 Degrees F
Mounting Style
Surface
NEMA Enclosure Rating
1
Series
WH40
Time Minimum Setting
1 hr.
Time Maximum Setting
24 hr.

Description

Electromechanical Timer, Mechanical and Digital Water Heater Timer, Number of Poles 2, Contact Form DPST, Voltage 208 to 240V AC, Amps 40 A, Contact HP @ 240V 5 hp, Day Skipper No, Enclosure Type Steel, NEMA Rating 1, Min. Time Setting 60 min, Max. Time Setting 23-1/2 hr, Max. On/Off Cycles 12, Width 5 in, Depth 3 in, Height 7 3/4 in, Number of Trippers Included 2, Extra Trippers 2E054, Mount Keyhole, Standards cCSAus, cULus, Nominal Max. Time Setting 24 hr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.