Ducting Hose, 8 In. ID, 25 ft. L, Rubber

  • Mfr # 0658-0800-0001

  • Zoro # G1314914


product price:  $327.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
8 in
Hose Length
25 ft
Max. Working Pressure @ 70 F
12 psi
Hose Color
Black
Temp. Range
-65 Degrees to 275 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
0658-0800-0001
Zoro #
G1314914
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
8 in
Hose Length
25 ft
Ducting Hose Bend Radius
7.0"
Inside Dia.
8"
Bend Radius - Ducting Hose
7.0"
Ducting Hose Inside Dia.
8"
Length
25 ft.
Length - Ducting Hose
25 ft.
Ducting Hose Length
25 ft.
Bend Radius
7 in
Inside Dia. - Ducting Hose
8"

Details

Max. Working Pressure @ 70 F
12 psi
Hose Color
Black
Temp. Range
-65 Degrees to 275 Degrees F
Vacuum Rating
8.00 in Hg
Vacuum Rating - Ducting Hose
8.00" Hg
Color
Black
Item
Industrial Ducting Hose
Material - Ducting Hose
Thermoplastic Rubber
Ducting Hose Color
Black
Max. Flow
1550 cfm
Color - Ducting Hose
Black
Ducting Hose Vacuum Rating
8.00" Hg
Ducting Hose Max. Pressure
25 psi
Type - Ducting Hose
Industrial Ducting Hose
Ducting Hose Material
Thermoplastic Rubber
Material
Thermoplastic Rubber
Max. Pressure - Ducting Hose
25 psi
Operating Temp. Range
-65 Degrees to 275 Degrees F
Max. Pressure
25 psi
Ducting Hose Type
Industrial Ducting Hose
Hose Reinforcement Material
Wire Helix - Reinforced
Duct Hose Type
Duct Hose for Dust
Hose Tube Material
TPE
For Media Type
Chips & Shavings, Dust, Fumes
Not Recommended Chemicals
Cutting Oil, Liquids, Water
Compatible Chemicals
Chips & Shavings, Dust, Chemical Fumes
Water
X

Description

Industrial Ducting Hose, Hose Inside Dia. 8 in, Hose Length 25 ft, Hose Tube Material TPE, Hose Reinforcement Type Helix, Hose Reinforcement Material Wire Helix - Reinforced, Hose Color Black, Vacuum Rating 8.00 in Hg, Max. Working Pressure @ 70 F 12 psi, Temp. Range -65 Degrees to 275 Degrees F, Bend Radius 7 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.