Glass Door Hinge, 304 Stainless Steel, Weld-On Mounting, 1 11/32 in Leaf W x 1 11/32 in Leaf H

  • Mfr # GH-34/8/S-P

  • Zoro # G1317924


product price:  $11.75
/ea

Key Features

Corners
Round
Door Leaf Height
1 11/32 in
Door Leaf Thickness
0.047 in
Door Leaf Width
1 17/32 in
Finish
Plain
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GH-34/8/S-P
Zoro #
G1317924
UPC #
-
Country of Origin
Japan

Dimensions

Door Leaf Height
1 11/32 in
Door Leaf Thickness
0.047 in
Door Leaf Width
1 17/32 in
Pin Dia.
13/64 in
Required Door Thickness
5/32 in
Frame Leaf Height
1 11/32 in
Frame Leaf Width
1 11/32 in
Frame Leaf Thickness
0.047 in
Overall Width
1 5/16 in
Pin Diameter
13/64 in
Door Thickness - Minimum
5/32 in
Door Thickness - Maximum
15/64 in

Details

Corners
Round
Finish
Plain
Holes per Leaf
3
Load Capacity
8.8 lb
Material
304 Stainless Steel
Mounting
Weld-On
Orientation
Non Handed
Range of Motion
100 Degrees
Features
Hinge for Glass/Acrylic Doors
Item
Glass Door Hinge
Pin Type
Nonremovable
Pin Material
304 Stainless Steel
Hardware
Included
Holes
With
Ligature Resistant
No
Includes
Screws, Washers
Standards
NSF Compliant
Hand Orientation
Non-Handed
Range of Motion - Maximum
100 Degrees
Number of Holes per Leaf
3
ANSI/BHMA Finish
Bright Stainless Steel
Removable Pin
No
Mounting Style
Half Mortise
Includes Hardware
Hardware Not Included
Corner Type
Round

Description

Glass Door Hinge, 304 Stainless Steel Material, Stainless Steel Finish, 8.8 lb Load Capacity, With Holes, 3 Holes per Leaf, No Ligature Resistant, 100 Degrees Range of Motion, Orientation Non Handed, 1 11/32 in Door Leaf Height, 1 11/32 in Frame Leaf Height, 1 17/32 in Door Leaf Width, 1 11/32 in Frame Leaf Width, 0.047 in Door Leaf Thickness, 0.047 in Frame Leaf Thickness, 5/32 in Required Door Thickness, Rounded Corners, Included Hardware, Weld-On Mounting, 13/64 in Pin Dia.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.