DIN Rail & Top Flange, Enclosed Power Relay, Square, 25 A, 6 Pins, Screw

  • Mfr # 725BXXSC3ML-240A

  • Zoro # G1319446

CAD Available

product price:  $32.79
/ea

Key Features

CAD Drawing
Mounting Style
DIN Rail & Top Flange
Electrical Connection
Screw
Base Shape
Square
Number of Pins
6
Coil Voltage
240V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
725BXXSC3ML-240A
Zoro #
G1319446
UPC #
-
Country of Origin
China

Dimensions

Dimensions
2.09"H, 2.67"W, 1.30"D
Overall Height - Relay
2.09 in
Body Height
1.3 in
Overall Depth
2.12 in
Body Depth
2.08 in
Body Width
2.67 in
Depth
2.12 in (53.9 mm)
Width
1.37 in (34.9 mm)

Details

Item
Enclosed Power Relay
Mounting Style
DIN Rail & Top Flange
Electrical Connection
Screw
Base Shape
Square
Number of Pins
6
Coil Voltage
240V AC
Current Rating
25 A
Contact Form
DPST-NO
Contact Rating (AC)
25 A @ 240/277V
Contact Rating (DC)
25 A @ 28/30V
Contact Amp Rating (Resistive)
25A @ 277VAC/30VDC
Contact Material
Silver Alloy
Number of Poles
2
Features
2hp @ 277V AC, LED & Button
Hz
50/60
Power Consumption - Relay
2.5 VA
Standards
CE Certified, CSA Certified, IEC 60947-1, UL60947-4-1A
Coil Rating
2.5VA, 1.9W
Mechanical Operating Durability
5,000,000
Push-To-Test Method
Test Button
Horsepower @ 240V AC
2 hp
Operating Current
25 A at 240V AC (General Purpose), 25 A at 240V AC (Resistive Load), 25 A at 277V AC (Resistive Load), 25 A at 28V DC (Resistive Load), 25 A at 30V DC (Resistive Load)
Coil Resistance
21,000 ohm
Response Time
30 msec
Horsepower @ 120V AC
1 hp
Motor Rated
Yes
Frequency
50/60 Hz
Minimum Operating Temperature
-4 Degrees F
Electrical Operating Durability
100,000
Maximum Switching Voltage
240V, 277V
Status Indicator
LED Indicator
Power Consumption
2.5 VA
Minimum Switching Current
100 mA
Maximum Operating Temperature
131 Degrees F
Weight
4.23 oz
Input Voltage
204 to 264V AC
IP Rating
IP20
Series
Harmony(TM) 725 Power Series
Dielectric Strength
2,000V AC Between Poles, 4,000V AC Between Coil and Contact
CAD Available
Yes
Tightening Torque
10.6...15 lb.in; 1.2...1.7 N.m
Series name
Power
Product Certifications
UL; CSA; CE
ambient temperature range - operational
-4 to 131°F (-20 to 55°C)
Average Coil Consumption
2.50 VA
Connections - terminals
Screw coil terminal M3.5; Screw contact terminal M4
Product Range
Harmony Electromechanical Relays
Ambient Air Temperature for Storage
-67 to 212°F (-55 to 100°C)
Rated Power in HP
1 hp 120 V AC; 2 hp 277 V AC
Nominal input voltage
204...264 V AC 50/60 Hz
Contact Composition
2 NO
Rated power in W
1.3 kW 120 V tungsten

Description

Enclosed Power Relay, Base Shape Square, Coil Voltage 240V AC, Contact Form DPST-NO, Current Rating 25 A, Electrical Connection Screw Terminal, Number of Pins 6, Status Indicator LED Indicator, Contact Rating (AC) 25 A @ 240/277V, Contact Rating (DC) 25 A @ 28/30V, Horsepower @ 120V AC 1 hp, Horsepower @ 240V AC 2 hp, Mounting Style DIN Rail & Top Flange, Push-To-Test Method Test Button, Body Depth 2.08 in, Body Height 1.3 in, Body Width 2.67 in, Coil Resistance 21,000 ohm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.