SAIT 76231 Ovation Attacker High Density Fiberglass Backed Flap Disc (Type 27) 5" x 7/8", 120 Grit, 10-Pack
Mfr # 76231
Zoro # G1321013
product price:Â $12.59
/eaKey Features
Flap Disc Type
Type 27
Overall Diameter
5 in
Connector Size
7/8 in
Backing Material
Cotton
Backing Weight
X
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
76231
Zoro #
G1321013
UPC #
699053762319
Country of Origin
United States
Dimensions
Overall Diameter
5 in
Connector Size
7/8 in
Details
Item
Flap Disc
Flap Disc Type
Type 27
Backing Material
Cotton
Backing Weight
X
Abrasive Type
Coated
Abrasive Material
Zirconia Alumina
Grade
Fine
Grit
120
Series
Ovation Attacker
Maximum Operating Speed
12,200 RPM
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Fine, Series Ovation Attacker, Backing Material Cotton, Backing Weight X, Grit 120
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.