Grinding Wheel, T1, 12x1x3, CA, 46G, Med, Blue

  • Mfr # 66253262500

  • Zoro # G1334261


product price:  $455.99
/ea
Free Shipping & Returns

Key Features

Abrasive Wheel Diameter
12"
Thickness
1"
Arbor Hole Size
3"
Abrasive Material
Ceramic Alumina
Grit
46
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
66253262500
Zoro #
G1334261
UPC #
662532625009
Country of Origin
United States

Dimensions

Abrasive Wheel Diameter
12"
Thickness
1"
Arbor Hole Size
3"
Connector Size
3 in
Overall Diameter
12 in
Overall Thickness
1 in

Details

Item
Tool Room Vitrified Wheel
Abrasive Material
Ceramic Alumina
Grit
46
Grade
Coarse
Abrasive Wheel Type
Type 01
Bond Type
Vitrified
Color
Blue
Abrasive Wheel Hardness
I
Specification
5SG46-IVS
Max. RPM
2070
Abrasive Grit
46
Series
5SG
Application
For Fast Stock Removal, Cool, Superior Cutting, Grinding High Speed Tool Steels, Hardened and Soft Steels, and Aerospace Alloys
Compatible Tool Type
Cylindrical Grinder, Surface Grinder, Tool and Cutter Grinder
Wheel Hardness
I
Wheel Type
Type 1
Maximum Operating Speed
2,070 RPM
Gritt
46
Primary Material Applicationn
Cast Iron, Nickel Alloy, Stainless Steel, Steel, Titanium
Connector Type
Unthreaded Hole
Primary Material Application
Cast Iron, Nickel Alloy, Stainless Steel, Steel, Titanium

Description

Ceramic, Connector Size 3 in, Connector Type Unthreaded Hole, Grit 46, Overall Diameter 12 in, Overall Thickness 1 in, Compatible Tool Type Cylindrical Grinder, Surface Grinder, Tool and Cutter Grinder, Primary Material Application Cast Iron, Nickel Alloy, Stainless Steel, Steel, Titanium, Specification 5SG46-IVS, Wheel Hardness I, Wheel Type Type 1, Maximum Operating Speed 2,070 RPM, Series 5SG, Grade Coarse, Bond Type Vitrified, Color Blue, Item Straight Grinding Wheel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.