Cast Iron 2 HP Centrifugal Pump 115/230V

  • Mfr # 2BF12012

  • Zoro # G1334383


product price:  $1,668.99
/ea
Free Shipping & Returns

Key Features

HP - Pumps
2 hp
Voltage - Pumps
120/240V AC
Phase - Pumps
1
Housing Material - Pumps
Cast Iron
Inlet Size - Pumps
1-1/2 in NPT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2BF12012
Zoro #
G1334383
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size - Pumps
1-1/2 in NPT
Outlet Size - Pumps
1-1/4 in NPT
Length
17 1/8 in
Width
8 7/8 in
Height
9 in
Max. Dia. Solids
1/8 in
Manufacturers Warranty Length
1 yr
Solid Diameter (Maximum)
0.13 in
Overall Height
8.1 in
Compatible Discharge Pipe Size
1 1/4 in
Compatible Intake Pipe Size
1 1/2 in
Manufacturer Warranty Length
1 yr
Overall Width
6.7 in
Overall Length
17.6 in

Details

HP - Pumps
2 hp
Voltage - Pumps
120/240V AC
Phase - Pumps
1
Housing Material - Pumps
Cast Iron
Max. Head
102 ft
Max. Pressure - Pumps
125 psi
Motor Enclosure - Pumps
Open Dripproof
Max. Case Pressure
125 psi
Motor RPM
3,500 RPM
Phase
Single
GPM of Water @ 100 Ft. of Head
32
Best Efficiency Range GPM @ Head
40 to 100 gpm @ 100 to 63 ft
Item
Centrifugal Pump
Inlet
1-1/2" NPT
Voltage
115/230VAC
Max. Specific Gravity
1.0
Max. Pressure
125 psi
Best Efficiency GPM @ Head
75 @ 85 ft
Motor Enclosure
Open Dripproof
GPM of Water @ 70 Ft. of Head
96
Max. Liquid Temp.
212 Degrees F
Wetted Materials
303 Stainless Steel, Carbon, Cast Iron, Bronze, Ceramic, Buna-N
Hz
60
Duty
Continuous
Housing Material
Cast iron
HP
2
Outlet
1-1/4" NPT
GPM of Water @ 90 Ft. of Head
68
Inlet Pressure
55 psi
Motor Type
Capacitor-Start
Port Rotation
45 increments
Amps
26.0/13.8-13
GPM of Water @ 60 Ft. of Head
104
Seal Material
316 Stainless Steel, Buna Elastomer, Carbon, Ceramic
Frame
56J
Impeller Material
Bronze
Impeller Type
Closed
GPM of Water @ 80 Ft. of Head
84
Item - Straight Centrifugal Pumps
Straight Centrifugal High Head Pump
Max. GPM @ Head
100 @ 66 ft
Min. GPM @ Head
20 @ 101 ft
Impeller Design
Closed
Flow Rate @ 90 ft of Head (Maximum)
68 gpm
Maximum Flow Rate
100 gpm
Priming
Manual
Maximum RPM
3,500 RPM
Series
3642
Flow Rate @ 100 ft of Head (Maximum)
32 gpm
Best Efficiency Flow
75 gpm
Intake Type
NPT
Compatible with Media Type
Water
Maximum Feet of Head
103 ft
Discharge Rotation
45 Degrees Increments
Motor Frame Designation
56J
Seal Type
Mechanical
Features
Compact Design, Frame-Mounted Design
Minimum Flow Rate
68 gpm
Frequency
60 Hz
Nameplate Voltage
115/230V AC
Pump Housing Material
Cast Iron
Flow Rate @ 80 ft of Head (Maximum)
84 gpm
Mounting Orientation
Horizontal, Vertical
Best Efficiency Head
85 ft
Flow Rate @ 70 ft of Head (Maximum)
96 gpm
Shaft Material
Stainless Steel
Pumping Application
Booster Service, Jockey Pump Service, Liquid Transfer, Spraying Systems, Water Circulation
Wetted Material
316 Stainless Steel, Bronze, Buna-N, Carbon, Ceramic
Discharge Type
NPT
Horsepower
2 hp
Shut Off Pressure (Maximum)
125 psi
Maximum Media Temperature
212 Degrees F
Duty Cycle
Continuous
For Use With Potable Systems
Yes
Specific Gravity (Maximum)
1
Volute Material
Cast Iron

Description

Centrifugal Pump, Phase Single, Pump Housing Material Cast Iron, Horsepower 2 hp, Nameplate Voltage 115/230V AC, Flow Rate @ 80 ft of Head (Maximum) 84 gpm, Maximum Feet of Head 103 ft, Compatible Intake Pipe Size 1 1/2 in, Intake Type NPT, Compatible Discharge Pipe Size 1 1/4 in, Discharge Type NPT, Motor Enclosure Open Dripproof, Maximum Flow Rate 100 gpm, Flow Rate @ 100 ft of Head (Maximum) 32 gpm, Priming Manual, Seal Material 316 Stainless Steel, Buna Elastomer, Carbon, Ceramic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.