Coupling, Two Piece, Bore Dia 1 1/2 x 1 In

  • Mfr # SPX-24-16-F

  • Zoro # G1339493


product price:  $191.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
2 Piece Clamp
System of Measurement
Inch
Material - Couplings
Steel
Outside Dia.
2 5/8 in
Overall Length
3 7/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SPX-24-16-F
Zoro #
G1339493
UPC #
634529026212
Country of Origin
United States

Dimensions

Bore Dia.
1 in x 1-1/2 in
Outside Dia.
2 5/8 in
Overall Length
3 7/8 in
Screw Size (In.)
5/16-24
Clearance Dia.
2.886 in
Clearance Dia. (In.)
2.886
Screw Size
5/16"-24
Clearance Diameter
2.89 in
Minimum Bore Diameter
1 in
Maximum Bore Diameter
1 1/2 in
Bore Diameter 1
1 1/2 in
Bore Diameter 2
1 in
Screw Thread Size
5/16"-24
Different Bore Sizes
Yes
Coupling Outside Diameter
2 5/8 in

Details

Shaft Locking Type - Couplings
2 Piece Clamp
Item
Rigid Shaft Coupling
System of Measurement
Inch
Material - Couplings
Steel
With Keyway / Without Keyway
Without Keyway
Finish
black oxide
Item - Rigid Shaft Couplings
Rigid Shaft Coupling
Machined From
Bar Stock
Design
Four Vibration Resistant Socket Capscrews
Standards
ANSI, Conflict Minerals Compliant, REACH Compliant, RoHS3 Compliant
Max. Torque (In.-Lbs.)
10250
Type
Two Piece Clamp Type, Without Keyway
Application
For Applications where Alignment is Critical, Particularly when no Backlash is Desired and Flexibility is not Required, Useful when Timing, Joining and/or Aligning Shafts at Lower Speeds and Torque
Material
Black Oxide Steel
Max. Torque
10,250 in-lb
Provides
Extra Holding Power for Higher Load Applications without Marring Shafts
Bore Tolerance
+0.0020 in / +0.0005 in
Screw Material
Alloy Steel
Maximum Speed
4,000 RPM
Screw Location from Center
1.05 in
Coupling Material
Carbon Steel
Maximum Torque
10,250 in-lb
Coupling Material Finish
Black Oxide
Minimum Operating Temperature
-40 Degrees F
Included Screws
(8) Clamp Screws
Screw Material Finish
Black Oxide
Features
Precision Honed Bores, Vibration-Resistant Screws
Number of Locking Screws
8
Maximum Operating Temperature
350 Degrees F
Shaft Locking Type
Clamp On
Shaft Tolerance
+0.0000 in / -0.0005 in
Fastener Tightening Torque
325 lb-in
Coupling Material Grade
1215
Resistance Properties
Corrosion Resistant
Bore Type
Round
Zero Backlash
Yes
Coupling Construction
Two-Piece
Recommended Gap
0.094 in

Description

Rigid Shaft Coupling, Bore Diameter 1 1 1/2 in, Bore Diameter 2 1 in, Bore Type Round, Clearance Diameter 2.89 in, Coupling Construction Two-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 2 5/8 in, Different Bore Sizes Yes, Keyway Depth 1 Not Applicable, Keyway Depth 2 Not Applicable, Minimum Bore Diameter 1 in, Keyway Width 1 Not Applicable, Keyway Width 2 Not Applicable, Maximum Bore Diameter 1 1/2 in, Maximum Speed 4,000 RPM, Maximum Torque 10,250 in-lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.