Low Crown Cap Nut, #10-24, Steel, Plain, 13/32 in H, 10 PK

  • Mfr # CPB155

  • Zoro # G1347053


product price:  $2.49
/pk 10, $0.25/ea

Key Features

Material
Steel
Profile
Low Crown
Finish
Plain
Material Grade/Class
Not Graded
Overall Height
13/32 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CPB155
Zoro #
G1347053
UPC #
632393650144
Country of Origin
United States

Dimensions

Thread Size
#10-24
Overall Height
13/32 in
Hex Width
3/8 in
Nut Height
13/32 in
Fastener Thread Depth
3/16 in
Width Across Flats
3/8 in
Dia./Thread Size
#10-24
Thread Depth
3/16"

Details

Item
Cap Nut
Material
Steel
Profile
Low Crown
Finish
Plain
Material Grade/Class
Not Graded
Standards
SAE J483
System of Measurement
Inch
Thread Direction
Right Hand
Fastener Thread Type
UNC (Coarse)
Dimensional Standards
SAE J483
Thread Type
Coarse
Rockwell Hardness
B80 to B90
Color
Steel
Tensile Strength
70,000 psi
Material Quality Standards
ASTM 12L14
Pack Size
Small Pack
Nut Style
Low Crown Cap Nut
Fastener Thread Direction
Right Hand
Fastener Finish
Plain
Basic Material
Steel
Material Grade
12L14

Description

Cap Nut, Profile Low Crown, Material Grade/Class 12L14, Material Steel, Finish Plain, Thread Size #10-24, Overall Height 0.406 in, Hex Width 3/8 in, Tensile Strength 70,000 psi, Dimensional Standards SAE J483, Material Quality Standards ASTM 12L14, System of Measurement Inch, Color Steel, Lock Type Non-Locking, Pack Size Small Pack, Rockwell Hardness B80 to B90, Thread Direction Right Hand, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.