This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9JE SLEEVE
- Zoro #
- G1352303
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Size - Sleeve Couplings
- 9
- Outside Dia.
- 6.00"
- Height
- 6.00 in
- Width
- 6.00 in
- Length
- 3.00"
Details
- Flange Type - Sleeve Couplings
- JE
- HP Rating @ 3600 RPM
- 99.96
- Body Style
- 9JE
- Item
- Sleeve Coupling Insert
- Max. RPM
- 3750
- Application
- General Industrial Purposes
- Item - Sleeve Coupling Inserts
- Sleeve Coupling Insert
- Operating Temp.
- -30 Degrees to 275 Degrees F
- Material - Inserts
- EPDM Rubber
- HP Rating @ 1200 RPM
- 34.27
- HP Rating @ 1800 RPM
- 51.41
- Insert Design
- One-Piece Solid
- HP Rating @ 100 RPM
- 2.86
- Insert Material
- EPDM Rubber
- Rated Torque
- 1800 in-lb
- Insert Design - Couplings
- One-Piece Solid
Description
Sleeve Coupling Insert, Insert Material EPDM Rubber, Application General Industrial Purposes
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.