Ind Link Conveyor Connecting

  • Mfr # 2YEG2

  • Zoro # G1356765


product price:  $0.96
/ea

Key Features

Roller Chain Link Item
Connecting Link
Roller Chain Link Type
Conveyor
Industry Chain Size
C2040
Chain Link Material
Carbon Steel
Industry Chain Pitch
1 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2YEG2
Zoro #
G1356765
UPC #
190735238271
Country of Origin
Multiple

Dimensions

Industry Chain Size
C2040
Chain Link Overall Width
0.83 in
Chain Roller Dia.
0.312 in
Width Between Roller Link Plates
0.312 in
Hole Dia. (In.)
0.155
Pin Link Plate Thickness
0.06 in
Outside Pin Dia.
0.155 in
Outside Pin Dia. (In.)
0.156
Overall Width (In.)
0.697
Pin Length (In.)
0.697
Roller Link Plate Height
0.463 in
Inside Pin Dia.
0.155 in
Roller Dia. (In.)
0.312
Roller Link Plate Height (In.)
0.463
Bushing Dia. (In.)
0.220
Bushing Dia.
0.22 in
ANSI Chain Size
C2040
Chain Size - Sprockets
C2040
Pin Link Plate Thickness (In.)
0.060
Pin Length
0.83 in
Width Between Roller Link Plates (In.)
0.312
Hole Dia.
0.158 in
Roller Diameter
19/64 in
Pin Hole Diameter
5/32 in
Plate Height
15/32 in
Pin Outside Diameter
5/32 in
Chain Overall Width
53/64 in
Inside Width
5/16 in
Plate Thickness
1/16 in

Details

Roller Chain Link Item
Connecting Link
Roller Chain Link Type
Conveyor
Chain Link Material
Carbon Steel
Industry Chain Pitch
1 in
Number of Strands
1
Industrial Chain Pitch
1"
Tensile Strength
3,125 lbf
Max. Allowable Load (Lb.)
590
Max. Allowable Load
534 lb
Connecting End to Center Line
0.377 in
Connecting End to Center Line (In.)
0.377
Temp. Range
10 Degrees to 150 Degrees F
Breaking Strength
3,125 lb
Breaking Strength (Lb.)
3960
Item
Connecting Link
Rivet End to Center Line
0.32 in
Rivet End to Center Line (In.)
0.320
Pitch
1 in
Type
Conveyor Connecting
Material
Steel
Tensile Strength (Lb.)
3960
Link Type
Connecting Link
Working Load Limit
534 lb
Chain Number
C2040
Minimum Operating Temperature
10 Degrees F
Maximum Operating Temperature
150 Degrees F
Heavy Series
No

Description

Connecting Link, Material Steel, Chain Overall Width 53/64 in, Chain Number C2040, Roller Diameter 19/64 in, Pitch 1 in, Link Type Connecting, Number of Strands 1, Heavy Series No, Inside Width 5/16 in, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature 10 Degrees F, Pin Hole Diameter 5/32 in, Pin Outside Diameter 5/32 in, Plate Height 15/32 in, Plate Thickness 1/16 in, Tensile Strength 3,125 lbf

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.