Bulk Webbing, 27 ft. x 1-1/2 In., 5700 lb
Mfr # N15027R
Zoro # G1363704
product price:Â $21.55
/eaKey Features
Breaking Strength
5,700 lb
Color
Red
Length
27 ft
Width
1 1/2 in
Thickness
0.043 +/-0.009
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
N15027R
Zoro #
G1363704
UPC #
-
Country of Origin
United States
Dimensions
Length
27 ft
Width
1 1/2 in
Thickness
0.043 +/-0.009
Overall Length
27 ft
Overall Width
1 1/2 in
Overall Thickness
1/16 in
Details
Item
Webbing
Breaking Strength
5,700 lb
Color
Red
Material
Nylon
Working Load Limit
1,850 lb
For Use With
4TLP6,4TLR1,4TLT5,4TLR8,4TLT2,4TLR5,14A769,14A771
Tensile Strength
5,700 lb/in
Description
Webbing, Color Red, Overall Length 27 ft, Overall Thickness 1/16 in, Overall Width 1 1/2 in, Tensile Strength 5,700 lb/in, Working Load Limit 1,850 lb, Material Nylon, Product Type Webbing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.