Spiral Point Tap, 5/8"-11, Plug, UNC, 3 Flutes, Uncoated

  • Mfr # 12050

  • Zoro # G1364754


product price:  $40.49
/ea

Key Features

Shank Dia.
0.480"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
5/8"
Tap Chamfer
Plug
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
12050
Zoro #
G1364754
UPC #
-
Country of Origin
Multiple

Dimensions

Shank Dia.
0.480"
Tap Size
5/8"
Tap Dimension Type
Inch
Overall Length
3-13/16"
Tap Thread Size
5/8"-11
Pitch Diameter Limit
H2
Thread Length
1-13/16"
Size
5/8
Shank Length
2 in
55% Thread Drill Size
14.20 mm
Thread Size
5/8"-11
65% Thread Drill Size
13.90 mm
Square Size
0.3600 in
75% Thread Drill Size
13.60 mm

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
List Number
7301
Tap Thread Type
UNC
Number of Pieces
1
Standards
ANSI
Tap Grouping
Tap
Tap Finish
Uncoated
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
7301
Measurement System
Fractional Inch
Extended Neck
Yes
Class of Fit
2B
Thread Limit
H2
Primary Material Application ISO Code
N
Primary Material Application
Aluminum, Brass, Bronze, Copper
Shank Type - Machining
Straight
Spiral Direction
Neutral
Coolant Fed
Non-Coolant Through
Thread Standard
UNC
Threads per Inch
11
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size 5/8 In.-11, UNC, Overall Length 3 13/16 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 13/16 in, 75 Percent Thread Drill Size 13.60 mm, Thread Limit H2, Class of Fit 2B, Number of Flutes 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.