Pain Relief, Ibuprofen, 200 mg., Tablet Form, Wrapped Packets, PK250 (125PK of 2)
Mfr # 80848
Zoro # G1377476
product price:Â $23.35
/pk 250, $0.09/eaKey Features
Flavor
Unflavored
Number of Individual Doses
125
Exterior Package Type
Box
Format
Tablet
Compatible Manufacturer Part Number
16UMA, 16UPA, 24UMA, 24UPA, 36UMA, 36UPA, 700ANSI, 703ANSI, 733ANSI, 734ANSI, 738ANSI, 740ANSI, 745ANSI, 756ANSI, 768ANSI, 787ANSI, 807ANSI, 818ANSI, 821ANSI, 887ANSI
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
80848
Zoro #
G1377476
UPC #
347682808488
Country of Origin
United States
Details
Item
Pain Relief
Flavor
Unflavored
Number of Individual Doses
125
Exterior Package Type
Box
Format
Tablet
Compatible Manufacturer Part Number
16UMA, 16UPA, 24UMA, 24UPA, 36UMA, 36UPA, 700ANSI, 703ANSI, 733ANSI, 734ANSI, 738ANSI, 740ANSI, 745ANSI, 756ANSI, 768ANSI, 787ANSI, 807ANSI, 818ANSI, 821ANSI, 887ANSI
Dose Package Type
Packets
Label Language
Spanish
Unit Dose
200 mg
Active Ingredient
Ibuprofen
Purpose
Fever Reducer, Pain Relief
Strength
Regular Strength
Individually Dosed
Individually Dosed
Unit Count
250
Description
Pain Relief, Active Ingredient Ibuprofen, Dose Package Type Packets, Unit Dose 200 mg, Number of Individual Doses 125, Format Tablet, Exterior Package Type Box, Compatible Manufacturer Part Number 16UMA, 16UPA, 24UMA, 24UPA, 36UMA, 36UPA, 700ANSI, 703ANSI, 733ANSI, 734ANSI, 738ANSI, 740ANSI, 745ANSI, 756ANSI, 768ANSI, 787ANSI, 807ANSI, 818ANSI, 821ANSI, 887ANSI, Strength Regular Strength, Flavor Unflavored, Individually Dosed Individually Dosed, Label Language Spanish
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.