Sheet Metal Screw, #10 x 2-1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK
Mfr # U26660.019.0250
Zoro # G1380644
product price:Â $5.99
/pk 100, $0.06/eaKey Features
Pan Head
Phillips Drive
Pointed Tip
System of Measurement
Inch
Screw Size
#10
Drive Size
#2
Material
Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
U26660.019.0250
Zoro #
G1380644
UPC #
-
Country of Origin
Multiple
Dimensions
Screw Size
#10
Fastener Length
2-1/2 in
Drive Size
#2
Head Dia.
0.373 in to 0.357 in
Head Height
0.133 in
Maximum Head Height
9/64 in
Thread Size
#10
Maximum Head Width
23/64 in
Head Width
0.362 in
For Maximum Material Thickness
1/8 in
Minimum Thread Length
1 7/50 in
Description
Sheet Metal Screw, Head Type Pan, Finish Zinc-Plated, Material Steel, Screw Size #10, Fastener Length 2 1/2 in, Head Width 0.362 in, Head Height 0.133 in, Drive Size #2, Dimensional Standards ASME B18.6.3, For Maximum Material Thickness 1/8 in, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 9/64 in, Maximum Head Width 23/64 in, System of Measurement Inch, Drive Phillips, Point Type AB, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.