Sheet Metal Screw, #14 x 3 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK
Mfr # U26660.024.0300
Zoro # G1408845
product price:Â $13.19
/pk 100, $0.13/eaKey Features
Pan Head
Phillips Drive
Pointed Tip
System of Measurement
Inch
Screw Size
#14
Drive Size
#3
Material
Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
U26660.024.0300
Zoro #
G1408845
UPC #
-
Country of Origin
Multiple
Dimensions
Screw Size
#14
Fastener Length
3 in
Drive Size
#3
Head Height
0.169 in
Head Dia.
0.457 to 0.476
Thread Size
#14
Head Width
0.462 in
Maximum Head Width
15/32 in
Maximum Head Height
11/64 in
Details
System of Measurement
Inch
Head Type
Pan
Drive
Phillips
Tip Type
Pointed
Material
Steel
Finish
Zinc Plated
Materials for Use With
Metal
Thread Style
Fully Threaded
Item
Sheet Metal Screw
Standards
ASME B18.6.3
Meets/Exceeds
ASME B18.6.3
Type
Sheet Metal Screw
Pack Size
Small
Dimensional Standards
ASME B18.6.3
Description
Sheet Metal Screw, Head Type Pan, Finish Zinc-Plated, Material Steel, Screw Size #14, Fastener Length 3 in, Head Width 0.462 in, Head Height 0.169 in, Drive Size #3, Dimensional Standards ASME B18.6.3, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 11/64 in, Maximum Head Width 15/32 in, System of Measurement Inch, Drive Phillips, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.