
Men's Cargo Pant, 34, Khaki, 100% Cotton
Mfr # PC76KH 34 34
Zoro # G1417860
product price:Â $39.95
/eaKey Features
Material
100% Cotton
Gender
Men's
Size
34
Inseam
34
Fabric Weight
8.5 oz.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
PC76KH 34 34
Zoro #
G1417860
UPC #
763303986340
Country of Origin
Mexico
Dimensions
Size
34
Fits Waist Size
34"
Details
Item
Cargo Pant
Color
Khaki
Material
100% Cotton
Gender
Men's
Inseam
34
Fabric Weight
8.5 oz.
Closure Type
Zipper/Button
Number of Outside Pockets
6
Garment Style
Cargo Pants
Includes Hammer Loop
No
Description
Mns Khaki Cargo Pant W/Snaps Mtr Fl
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.