Coupling, One Piece, Bore Dia 1 1/2 x 1 In

  • Mfr # CLX-24-16-SS

  • Zoro # G1422951


product price:  $239.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Inch
Material - Couplings
303 Stainless Steel
Outside Dia.
2 5/8 in
Overall Length
3 7/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CLX-24-16-SS
Zoro #
G1422951
UPC #
634529004357
Country of Origin
United States

Dimensions

Bore Dia.
1 in x 1-1/2 in
Outside Dia.
2 5/8 in
Overall Length
3 7/8 in
Screw Size (In.)
5/16-24
Clearance Dia.
2.886 in
Screw Size
5/16"-24
Clearance Dia. (In.)
2.886
Different Bore Sizes
Yes
Coupling Outside Diameter
2 5/8 in
Bore Diameter 1
1 1/2 in
Minimum Bore Diameter
1 in
Maximum Bore Diameter
1 1/2 in
Clearance Diameter
2.89 in
Screw Thread Size
5/16"-24
Bore Diameter 2
1 in

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Item
Rigid Shaft Coupling
System of Measurement
Inch
Material - Couplings
303 Stainless Steel
With Keyway / Without Keyway
Without Keyway
Finish
Bright
Item - Rigid Shaft Couplings
Rigid Shaft Coupling
Application
For Applications where Alignment is Critical, Particularly when no Backlash is Desired and Flexibility is not Required, Useful when Timing, Joining and/or Aligning Shafts at Lower Speeds and Torque
Material
303 Stainless Steel
Design
Four Vibration Resistant Socket Capscrews
Max. Torque (In.-Lbs.)
3100
Machined From
Bar Stock
Type
One Piece Clamp Type, Without Keyway
Max. Torque
3,100 in-lb
Standards
ANSI, Conflict Minerals Compliant, REACH Compliant, RoHS3 Compliant
Provides
Extra Holding Power for Higher Load Applications without Marring Shafts
Bore Tolerance
+0.0020 in / +0.0005 in
Screw Material
Stainless Steel
Screw Material Finish
Bright
Shaft Tolerance
+0.0000 in / -0.0005 in
Screw Location from Center
1.05 in
Minimum Operating Temperature
-40 Degrees F
Coupling Material
Stainless Steel
Zero Backlash
Yes
Coupling Material Grade
303
Resistance Properties
Corrosion Resistant
Maximum Operating Temperature
350 Degrees F
Shaft Locking Type
Clamp On
Screw Material Grade
18-8 300 Series
Fastener Tightening Torque
190 lb-in
Maximum Torque
3,100 in-lb
Coupling Material Finish
Bright
Number of Locking Screws
4
Features
Precision Honed Bores, Vibration-Resistant Screws
Coupling Construction
One-Piece
Maximum Speed
4,000 RPM
Bore Type
Round
Included Screws
(4) Clamp Screws

Description

Rigid Shaft Coupling, Bore Diameter 1 1 1/2 in, Bore Diameter 2 1 in, Bore Type Round, Clearance Diameter 2.89 in, Coupling Construction One-Piece, Coupling Material Stainless Steel, Coupling Outside Diameter 2 5/8 in, Different Bore Sizes Yes, Keyway Depth 1 Not Applicable, Keyway Depth 2 Not Applicable, Minimum Bore Diameter 1 in, Keyway Width 1 Not Applicable, Keyway Width 2 Not Applicable, Maximum Bore Diameter 1 1/2 in, Maximum Speed 4,000 RPM, Maximum Torque 3,100 in-lb

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.