Spiral Point Tap, Plug 3 Flutes

  • Mfr # 2890801

  • Zoro # G1431351


product price:  $22.45
/ea

Key Features

Shank Dia.
0.194"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M5
Tap Chamfer
Plug
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2890801
Zoro #
G1431351
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.194"
Tap Size
M5
Tap Dimension Type
Metric
Overall Length
2-3/8"
Thread Length
22.22mm
Tap Thread Size
M5-0.8
Drill Bit Size
4.17 mm, 4.22 mm, 4.27 mm, 4.32 mm, 4.38 mm
75% Thread Drill Size
4.20 mm
Square Size
3.86 mm
65% Thread Drill Size
4.30 mm
Thread Size
M5x0.8
55% Thread Drill Size
4.40 mm
Shank Length
38.00 mm
Size
M5
Pitch Diameter Limit
D7

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Finish
Oxide
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Thread Type
Metric Coarse
Standards
ANSI
Series
289
Cutting Direction - Machining
Right Hand
Primary Material Application ISO Code
P
Measurement System
Metric
Spiral Direction
Neutral
Secondary Material Application ISO Code
K, M, P, S3
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Thread Standard
Metric Coarse
Primary Material Application
Steel
Secondary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Thread Pitch
0.80 mm
Thread Limit
D4
Extended Neck
Yes
Helix Angle
0 Degrees
Number of Pieces
1
List Number
289

Description

Spiral Point Tap, Thread Size M5x0.8, Metric, Overall Length 60 mm, Vanadium High Speed Steel, Black Oxide, Right Hand, Thread Length 9 mm, 75 Percent Thread Drill Size 4.20 mm, Thread Limit D4, Class of Fit 4H-6H, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.