Digital Process Pressure Gauge, 0 to 30 psi, 3 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # DPG-003

  • Zoro # G1438005


product price:  $314.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.50%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
3 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DPG-003
Zoro #
G1438005
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
3 in
Connection Size
1/4 in
Nominal Dial Size
3 in
Digit Height
0.425 in
Case Depth
1.9 in
Manufacturer Warranty Length
1 yr
Case Diameter
3 in
Battery Size
AAA

Details

Item
Digital Process Pressure Gauge
Accuracy
+/-0.50%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
OEM Applications, Process Industries, Replacement Gauge
Gauge Case Material
Polycarbonate
Series
DPG
Primary Pressure Range
0 to 30
Primary Scale Units
psi
IP/NEMA Rating
NEMA 4X
Hazardous Location Rating
Class I, Division 1, Groups A, B, C, D
Panel-Mountable
No
Blowout Safety Back
No
Display
Digital
Connection Type
MNPT
Resolution
Dependent on Range
Battery Life
2,000 hr
Includes
Alkaline Batteries
Power Source
Battery
Case Material
ABS Polycarbonate
Calibration Certificate
No
Agency Compliance
CE
Number of Display Digits
4
Socket Material
Stainless Steel
Standards
CE Certified, FM Approved, RoHS
Memory Storage
No
Case Color
Red
Display Units
bar, in Hg, kg/sq cm, kPa, mbar, mm Hg, oz/sq in, psi
Powered By
(2) AAA Batteries
Peak Hold
Yes
Features
Automatic Shutoff, Low Battery Indicator, Zero Adjustment
Display Screen Type
LCD
Includes Calibration Certificate
No
Primary Display Range
0 to 30
Includes Batteries
Batteries Included
Includes Rubber Boot
No
Compatible Process Media
Compatible Liquids and Combustible Gases
Primary Display Units
psi
Auto-Shutoff
Yes
Languages
English
Process Temperature Range
0 Degrees to 130 Degrees F
Pressure Range Type
Pressure
Backlit Screen
Yes
Adjustable Set Points
No
Sensor Material
316L Stainless Steel
Display Range
0 to 1551 mm Hg, 0 to 2.069 bar, 0 to 2.109 kg/cm², 0 to 206.9 kPa, 0 to 2069 mbar, 0 to 2109 cm wc., 0 to 30 psi, 0 to 480 oz/in², 0 to 61.08in Hg, 0 to 69.21 ft wc., 0 to 830.4 in wc.
Case Shape
Round
Process Connection Gender
Male
Non-Sparking
No
Low Battery Indicator
Yes
Weatherproof
No
Keypad Material
Polycarbonate
Ambient Operating Temperature Range
0 Degrees to 130 Degrees F
Battery Run Time
2,000 hr
Includes Mounting Hardware
No
Number of Digits
4
Pressure Gauge Type
Process Pressure Gauge
Automatic Shut-Off Time
60 min
Display Type
LCD
Operating Temperature Range
0 Degrees to 130 Degrees F
Pressure Measurement - Minimum
0 psi
Process Media Temperature - Minimum
0 Degrees F
Pressure Measuring Units
bar, in Hg, kg/sq cm, kPa, mbar, mm Hg, oz/sq in, psi
NEMA Enclosure Rating
4X
Process Media Temperature - Maximum
130 Degrees F
Number of Batteries Required
2
Pressure Measurement - Maximum
30 psi
Includes Low Battery Indicator
Low Battery Indicator

Description

Digital Process Pressure Gauge, Accuracy +/-0.50 Percent, Gauge Case Material Polycarbonate, Nominal Dial Size 3 in, IP/NEMA Rating NEMA 4X, Hazardous Location Rating Class I, Division 1, Groups A, B, C, D, Compatible Process Media Compatible Liquids and Combustible Gases, Sensor Material 316L Stainless Steel, Socket Material Stainless Steel, Process Connection Type NPT, Display Units bar, in Hg, kg/sq cm, kPa, mbar, mm Hg, oz/sq in, psi, Process Connection Gender Male

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.