Dial Indicator, 0 to 2 In, 0-100

  • Mfr # 25-2041J

  • Zoro # G1438893


product price:  $453.99
/ea
Free Shipping & Returns

Key Features

Graduations
0.001 in
Range
0 in to 2 in
Features
Revolution Counting Hand, Rugged and simple unit construction with a in universally fitting in design, Sharp bezel serrations for positive grip
Finish
Satin Finish
Accuracy
0.001 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
25-2041J
Zoro #
G1438893
UPC #
049659533095
Country of Origin
United States

Dimensions

Dial Size
2.25 in
Contact Point Dia.
0.25 in
Stem Thread Size
#4-48
Stem Dia.
0.375 in
Dimension Type
Inch
Contact Point Diameter
0.25 in
Stem Diameter
0.375 in

Details

Graduations
0.001 in
Range
0 in to 2 in
Features
Revolution Counting Hand, Rugged and simple unit construction with a in universally fitting in design, Sharp bezel serrations for positive grip
Finish
Satin Finish
Accuracy
0.001 in
Includes
Lug-On-Center Back
Contact Point Style
Ball
Reading
Balanced
Bearing Type
Jeweled
Dial Reading
0-100
Item
Long Stroke Dial Indicator - Lug Back
Bezel Lock
Yes
Back Type
Lug
AGD No.
AGD 2
Long Form Calibration Certificate
No
Range per Revolution
0.1 in
Dial Color
White
Standards
AGD
AGD Number
AGD 2
Included Certification
Not Included
Number of Indicators
1
Contact Point Shape
Radius
Maximum Measurement - Inch
2 in
Minimum Measurement - Inch
0 in
Includes Case
No
Shock Resistant
Yes
Non-Magnetic
No
Operation Type
Plunger
Product Type
Long Stroke Dial Indicator - Lug Back
Inches Measured - Minimum
0 in
Inches Measured - Maximum
2 in

Description

If you are looking for a dial indicator that can measure from 0 to 2 inches, the Starrett 25-2041J Dial Indicator is just what you need. Featuring an accuracy of +/-0.001 in., this long stroke dial indicator has a 0-100 reading on its white dial. The plunger operation ensures smooth and reliable action every time. With a range of 0 in to 2 in., it can measure depths as well as surface flatness or concentricity. The Starrett Dial Indicator is an essential tool for anyone who works with small components and needs to make precise measurements.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.