Line Volt Mechanical Tstat, Open/Close on Rise, Heat or Cool, SPST, 120/270V AC, 30 to 110F

  • Mfr # 1UHH3

  • Zoro # G1440056


product price:  $115.99
/ea
Free Shipping & Returns

Key Features

Compatible System Type
Fan Coil Units
Display Type
Analog
Application
Heat or Cool
Switch Action
Open/Close on Rise
Switch Type
(2) SPDT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1UHH3
Zoro #
G1440056
UPC #
190735148235
Country of Origin
China

Dimensions

Overall Height
5-11/16 in
Sensor Diameter
1/8 in
Sensor Length
36 in
Overall Width
2-1/8 in
Overall Depth
2-1/8 in

Details

Compatible System Type
Fan Coil Units
Display Type
Analog
Application
Heat or Cool
Switch Action
Open/Close on Rise
Switch Type
(2) SPDT
Number of Cooling Stages
2
Number of Heating Stages
2
Temperature Control Range
30 to 110 Degrees F
Control Type
Exposed Dial
Voltage
120 to 270V AC
Item
Line Voltage Mechanical Thermostat
Enclosure Type
Standard Enclosure
Inductive Amps @ 120V
16 A
Inductive Amps @ 240V
8 A
Standards
CUL Listed, UL Listed
Number of Switches
2
Locked Rotor Amps @ 120V
96 A
Sensor Type
Hydraulic Air Coil
Includes
Mounting Plate, Screws
Contact Rating Resistive @ 120V
16 A
Locked Rotor Amps @ 240V
48 A
Contact Rating Resistive @ 240V
8 A
Contact Rating Resistive @ 277V
7.2 A
Inductive Amps @ 208V
9.2 A
Resistive Amps @ 208VAC
9.2 A
Maximum Control Temperature
110 Degrees F
Sensor Location
Built-In
Frequency
50 Hz, 60 Hz
Mounting Direction
Vertical
Enclosure Color
Gray
Temperature Sensitivity
+/-3 Degrees F
Number of Poles
1
Differential Type
Fixed
Programming Capability
Not Programmable
Contact Type
Snap Action
Enclosure NEMA Rating
1
Minimum Operating Temperature
30 Degrees F
Temperature Differential
3.5 Degrees F
Maximum Operating Temperature
110 Degrees F
Minimum Control Temperature
30 Degrees F
Pilot Duty Rating
125 VA @ 24 to 600V AC
Enclosure Finish
Polished
Temperature Scale
Fahrenheit
Changeover Type
Automatic
Housing Material
Steel
Full Load Amps @ 240V AC
8 A
Full Load Amps @ 120V AC
16 A

Description

Line Volt Mechanical Tstat, Thermostat Switch Type SPDT, Thermostat Control Range 30 Degrees to 110 Degrees F, Thermostat Voltage 24 to 600VAC, Full Load Amps @ 120VAC 16A, Full Load Amps @ 240VAC 8A, Thermostat Programmable No, Remote Sensing Capability No, Thermostat Heating/Cooling Heating/Cooling, Remote Sensing Bulb Included No, Switch Action Open/Close on Rise, Number of Switches 2, Differential 3.5 Degrees F, Height 5-3/4 In., Width 2-1/4 In., Depth 2-1/4 In., Temp. Sensitivity 3 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.