SinkStrainer, D1-1/2", Brass, Plstic, Chrome

  • Mfr # 59-3220

  • Zoro # G1453842


product price:  $27.25
/ea

Key Features

Pipe Dia. - Drains
1 1/2 in
Shape - Drains
Round
Material of Construction - Drains
Brass
Color - Drains
Chrome
Length - Drains
5 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
59-3220
Zoro #
G1453842
UPC #
026607022856
Country of Origin
China

Dimensions

Pipe Dia. - Drains
1 1/2 in
Length - Drains
5 in
Overall Height
3 in
Overall Diameter
4 1/2 in
Pipe Outside Diameter
1 1/2 in

Details

Item
Strainer
Shape - Drains
Round
Material of Construction - Drains
Brass
Color - Drains
Chrome
Standards
IAPMO
Includes
Basket with Spin Lock Post, Locknut, Tailpiece Nut, Tailpiece Washer
Connection
Threaded
Gauge - Drains
17
For Use With
Kitchen Sinks
Drain Material
Brass
ADA Compliant
No
Color
Silver
Connection Type
Threaded
Basin Finish
Chrome
Strainer Material
Brass
Shape
Round
Product Type
Sink Drain
Grate Surface Type
Round Holes

Description

Strainer, ADA Compliant Not ADA Compliant, Resistance Properties Not Applicable, Product Type Sink Drain, Pipe Outside Diameter 1 1/2 in, Standards Not Applicable, Shape Round, Body Height 4 in, Nominal Pipe Size Not Applicable, Strainer Material Brass, Basin Finish Chrome, Grate Surface Type Round Holes, Color Silver, Overall Height 3 in, Connection Type Threaded, Drain Material Brass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.