Dunnage Rack, 1500 lb., Antimicrb PE, 30 W
Mfr # HP2230PDMB
Zoro # G1456655
product price:Â $262.99
/ea
Free Shipping & Returns
Key Features
Material
Polymer
Depth
22"
Height
12"
Load Capacity
1500 lb.
Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
HP2230PDMB
Zoro #
G1456655
UPC #
-
Country of Origin
Mexico
Dimensions
Width
30"
Depth
22"
Height
12"
Overall Height
12 in
Overall Width
22 in
Overall Depth
30 in
Details
Item
Dunnage Rack
Material
Polymer
Load Capacity
1500 lb.
Color
Blue
Finish
Unfinished
Standards
UL Listed
Includes
Bow-Tie
Bow-Tie Compatible
Yes
Resistance Properties
Antimicrobial
Assembled
Assembled
Description
Dunnage Rack, Blue, Finish Unfinished, Load Capacity 1,500 lb, Overall Depth 30 in, Overall Height 12 in, Overall Width 22 in, Resistance Properties Antimicrobial, Polymer, Assembled Assembled, Bow-Tie Compatible Yes, Includes Bow-Tie, Standards UL Listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.