Pressure Tank Outfit, 2.8 G
Mfr # 98C-357
Zoro # G1458974
product price:Â $1,836.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Capacity
2.8 gal
Includes
15 ft Air Hose Assembly, 25 ft Air Hose Assembly, 25 ft Fluid Hose Assembly, Spray Gun
For Use With
Spray Guns 19ZF51
Air Line Connector
1/4 in NPS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
98C-357
Zoro #
G1458974
UPC #
676281285650
Country of Origin
United States
Dimensions
Compatible Container Size
2.8 gal
Air Inlet Size
1/4 in
Air Outlet Size
1/4 in
Hose Length Included
15 ft, 25 ft
Fluid Outlet Size
3/8 in
Details
Item
Paint Pressure Pot
Material
Steel
Capacity
2.8 gal
Includes
15 ft Air Hose Assembly, 25 ft Air Hose Assembly, 25 ft Fluid Hose Assembly, Spray Gun
For Use With
Spray Guns 19ZF51
Air Line Connector
1/4 in NPS
Max. Pressure
80 psi
Paint Line Connector
3/8 in NPS(F)
Product Type
Paint Pressure Pot
Operating Pressure - Maximum
80 psi
Tank Capacity
2.8 gal
Air Inlet Type
NPS
Finish
Zinc-Plated
Compatible Fluid Type
Paints
Air Outlet Type
NPS
Fluid Outlet Type
NPSF
Description
When you need to spray a lot of paint, this Binks 98C-357 Pressure Tank Outfit is the perfect tool for the job. It comes with a pressure regulator and 2.8 gallon tank, allowing you to apply paint smoothly and efficiently. This pressure tank outfit has an air line connector that fits 1/4 in NPS air lines and a paint line connector that fits 3/8 in NPS paint lines. The high capacity of 2.8 gallons means less refills, saving you time and effort. The zinc plated steel material makes it durable and long lasting. If you want to do large jobs without taking breaks or stopping for refills, this Binks 98C-357 Pressure Tank Outfit is the perfect choice for your next project.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.