HyFlex Cut Resistant Sleeve, 18 In L, Hook/Loop

  • Mfr # 70-718

  • Zoro # G1464145


product price:  $12.75
/ea

Key Features

Size
Universal
ANSI/ISEA Cut Level
A4
Color
Green
Cut-Resistant Material
Kevlar(R)/Kevlar(R) Armor
Sleeve Material
Kevlar(R)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
70-718
Zoro #
G1464145
UPC #
-
Country of Origin
Sri Lanka

Dimensions

Size
Universal
Length
18 in
Sleeve Size
Universal
Sleeve Length
18 in
Thickness
7 ga

Details

Item
Knit Sleeve
ANSI/ISEA Cut Level
A4
Color
Green
Cut-Resistant Material
Kevlar(R)/Kevlar(R) Armor
Sleeve Material
Kevlar(R)
ANSI/ISEA Abrasion Level
3
Standards
EN 420:2003 + A1:2009
ANSI/ISEA Puncture Level
0
Sleeve Style
Sleeve
Cuff Style
Shirred Slip-On
Silicone-Free
Contains Silicone
Sleeve Performance
General Purpose
Brand and Series
Ansell Hyflex 70-718
Latex-Free
Latex-Free
Sleeve Type
Knit Cuff
Anti-Static
Anti-Static Not Included
Sleeve Construction
Seamless Knit
Series
HyFlex(R) 70-718
Application
Fabricated metal, Machinery, Automotive, Glass handling, Paper
Suggested Use Environment
Dry
Sleeve Features
Adjustable Strap, Launderable

Description

Knit Sleeve, Sleeve Type Elastic, ANSI/ISEA Cut Level A4, ANSI/ISEA Needlestick Level 0, Sleeve Construction Seamless Knit, Sleeve Style Sleeve, Sleeve Length 18 in, Thickness 7 ga, Sleeve Material Kevlar(R), Color Green, Size Universal, Series HyFlex(R) 70-718, Sleeve Features Adjustable Strap, Launderable, Standards EN 420:2003 + A1:2009, ANSI/ISEA Abrasion Level 3, ANSI/ISEA Puncture Level 0, Anti-Static Anti-Static Not Included, Latex-Free Latex-Free, FDA Compliant Not FDA Compliant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.