Poly Filter, Disposabl, C and I, 18"x36"x1"
Mfr # 284-180-360
Zoro # G1476251
product price:Â $3.95
/ea
Sold in multiples of 12 for $47.40
Key Features
Media Material
Polyester
Nominal Filter Size
18x36x1
Nominal Depth
1"
Nominal Height
36"
Nominal Width
18"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
284-180-360
Zoro #
G1476251
UPC #
-
Country of Origin
United States
Dimensions
Nominal Filter Size
18x36x1
Nominal Depth
1"
Nominal Height
36"
Nominal Width
18"
Details
Item
Disposable Panel Filter
Media Material
Polyester
Max. Velocity
300 fpm
Initial Resistance @ 300 fpm
0.17" WC
Description
Poly Filter,Disposabl,C and I,18 In.x36 In.x1 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.