Angle Back Mirror
Mfr # 705111
Zoro # G1476282
product price:Â $18.19
/eaKey Features
Height (In.)
6 1/2 in
Shape
Rectangular
Heated
No
Lighted
No
Motorized
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
705111
Zoro #
G1476282
UPC #
728974081046
Country of Origin
Taiwan, Province of China
Dimensions
Height (In.)
6 1/2 in
Length (In.)
16 in
Mirror Width
6 in
Mirror Size
16 in x 6 in
Mirror Height
16 in
Details
Shape
Rectangular
Heated
No
Lighted
No
Motorized
No
Item
Truck Mirror - Angle Back
Material
Brushed Aluminum
Flat or Convex
Flat
Includes
Plated Mounting Hardware
Mounting Hardware Included
Yes
Mirror Material
Aluminum
Mirror Profile
Flat
Lighting Option
Not Lighted
Backing Finish
Aluminum
For Vehicle Side
Driver, Passenger
Mirror Type
West Coast
Mounting Style
Bracket and Bolts
Backing Material
Aluminum
Description
Truck Mirror - Angle Back, Rectangular, Flat, For Vehicle Side Driver, Passenger, Heated No, Motorized No, Backing Finish Aluminum, Backing Material Aluminum, Mirror Height 16 in, Mirror Material Aluminum, Mirror Size 16 in x 6 in, Mirror Width 6 in, Mirror Type West Coast
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.