This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C.30
- Zoro #
- G1480805
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Width
- 20 3/4 in
- Depth
- 57 3/4 in
- Height
- 16 in
Details
- Item
- Mobile Storage Box
- Color
- White
- Capacity
- 300 lb.
- Gauge
- 18
- Locking System
- Keyed Dual Slam Locks
- Finish
- Powder Coated
- Features
- Reinforced Slides, Bulb Seals, Drawer Liners, Dual Struts, Dual Slam Latches w/Keyed Entry
- Material
- Cold Rolled Steel
- Number of Drawers
- 5
- Resistant To
- Corrosion
- Number of Shelves
- 1
- Type
- Chassi Box, Commercial Grade
- Number of Dividers
- 0
Description
Mobile Storage Box, Type Chassi Box, Commercial Grade, Width 20 3/4 in, Material Cold Rolled Steel, 18 Gauge, Number of Drawers 5, Number of Shelves 1, Height 16 in, Depth 57 3/4 in, Number of Dividers 0, White, Powder Coated Finish, Locking System Keyed Dual Slam Locks, Capacity 300 lb., Resistant To Corrosion
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.