Pipe Tap, 1/4"-18, Taper, 5 Flutes, NPT

  • Mfr # 1315301

  • Zoro # G1487001


product price:  $57.15
/ea

Key Features

Tap Thread Size
1/4"-18
Tap Chamfer
Taper
Number of Flutes
5
Tap Thread Type
NPT
Tap Style
Pipe
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1315301
Zoro #
G1487001
UPC #
-
Country of Origin
Brazil

Dimensions

Tap Thread Size
1/4"-18
Shank Dia.
0.421"
Pitch Diameter Limit
Not Rated
Tap Size
1/4"
Tap Dimension Type
Pipe
Overall Length
2-7/16"
Thread Length
1-1/16"
Shank Length
1 7/64 in
75% Thread Drill Size
0.4375 in
Drill Bit Size
27/64 in, 7/16 in
Tap Length Standard
ANSI
Thread Size
1/4"-18
Square Size
0.4210 in
Size
1/4"

Details

Item
Pipe Tap
Tap Chamfer
Taper
Number of Flutes
5
Tap Thread Type
NPT
Tap Style
Pipe
Thread Direction
Right Hand
Tap Finish
Black Oxide
List Number
108G
Tap Grouping
Tap
Number of Pieces
1
Standards
ANSI
Tap Material
High Speed Steel
Cutting Direction - Machining
Right Hand
Series
108G
Interrupted Thread
No
Measurement System
Fractional Inch
Coolant Fed
Non-Coolant Through
Threads per Inch
18
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Helix Angle
0 Degrees
Material Grade - Machining
108G
Tap Shank Standard
ANSI
Primary Material Application ISO Code
K, N, P
Thread Standard
NPT
Extended Neck
Yes

Description

Pipe and Conduit Thread Tap, Thread Size 1/4 In.-18, ANPT, NPT, Overall Length 2 7/16 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 1 1/16 in, 75 Percent Thread Drill Size 0.4375 in, Thread Limit Not Applicable, Class of Fit Not Applicable, Number of Flutes 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.