Colorless Polycarbonate Film Stock 48" L x 24" W x 0.020" Thick

  • Mfr # BULK-PF-PC-82

  • Zoro # G1491533


product price:  $17.85
/ea

Key Features

Plastic Material
Polycarbonate
Plastic Thickness
0.020"
Plastic Width
24"
Plastic Length
48"
Plastic Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PF-PC-82
Zoro #
G1491533
UPC #
-
Country of Origin
China

Dimensions

Plastic Thickness
0.020"
Plastic Width
24"
Plastic Length
48"
Width Tolerance
+/-0.25 in
Length Tolerance
+/-0.250 in
Width
24"
Thickness
0.020"
Length
48"
Plastic Width Tolerance
+/-0.25 in
Nominal Size
24 in W x 48 in L
Plastic Length Tolerance
+/-0.250 in

Details

Item
Film Stock
Plastic Material
Polycarbonate
Plastic Color
Clear
Max. Temp. (F)
270 Degrees F
Min. Temp. (F)
-211 Degrees F
Color
Colorless
Material Color Family
Clear
Tensile Strength
9,000 psi
Material Type
Standard Grade
Thickness Tolerance
+/-10%
Operating Temp. Range
-211 Degrees to 270 Degrees F
Plastic Grouping
Film Stock
Plastic Properties
Impact Resistant, Polish Texture, Transparent
Material
Polycarbonate
Temperature Range
-211 Degrees to 270 Degrees F
Minimum Temperature
-211 Degrees F
Maximum Temperature
270 Degrees F
Impact Strength Rating
Excellent
Machinability
70 %
Water Absorption
0.35 %
Tensile Strength Rating
Good
Water Absorption Rating
Poor
Shape
Rectangle
Plastic Clarity
Clear
Corrosion and Chemical Resistance
Fair
Plastic Hardness Rating
Hard
Grade
Standard
UV Resistant
No
Plastic Thickness Tolerance
+/-10%
Backing Type
No Backing
Wear Factor
Fair
Friction Rating
Not Slippery
Plastic Density
0.043 lb/cu in
Impact Strength
23 ft-lb/in
Standards
Not Rated
Friction Coefficient
0.53
Metal Detectable
Not Metal Detectable
Product Type
Plastic Sheet
Weight
2.5 lb
FDA Compliance
Not FDA Compliant
Elongation
100 %
Rockwell Hardness
115 HRR
Product Form
Sheet
Flexural Modulus
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Coefficient of Thermal Expansion
Not Rated
Wear Rate
2.07 x 10^-13 cu in-min/ft-lb-hr
UV-Resistant
Not UV-Resistant
Dielectric Strength
Not Rated
Static-Resistant
Not Static-Resistant
Light Transmission
Not Rated
Shore Hardness
85 Shore D

Description

Polycarbonate Sheet, Polycarbonate, Grade Standard, Plastic Length 4 ft, Plastic Width 24 in, Plastic Thickness 0.02 in, Colorless, Plastic Clarity Clear, Tensile Strength 9,000 psi, Impact Strength 23 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.35 Percent, Temperature Range -211 Degrees to 270 Degrees F, Plastic Density 0.043 lb/cu in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.