Lever Lockset, Mechanical, Entrance

  • Mfr # PB4707LN x 605

  • Zoro # G1492312


product price:  $257.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PB4707LN x 605
Zoro #
G1492312
UPC #
094713922896
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
For Door Thickness
1-3/8 to 1-3/4"
Strike Plate Width
2 1/4 in
Strike Plate Height
4 7/8 in
Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
2 1/4 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
1
Style
4700LN Pacific Beach
Lockset Finish
Bright Brass
Keyway Type
Yale Para
Key Type
Keyed Different
Backset
2 3/4 in
Ligature Resistant
No
Lockset Fire Rating
3 hr
Handle Material
Heavy Gauge Steel
Includes
Free Wheeling Lever
Series
4700LN
ADA Compliant
Yes
Number of Keys
2
Location Type
Commercial
Item
Door Lockset
Strike Type
Curved Lip
Lockset Performance Strength
Heavy Duty
For Use With
Metal Doors with Metal Frames
Strike Dim.
2-1/4 in x 4-7/8 in
Standards
ANSI/BHMA A156.2, ANSI/BHMA A156.41, ANSI/SDI 250.13, ASTM E1886, ASTM E1996, ASTM E330, ICC A117.1, NFPA 80, TAS 201, TAS 202, TAS 203, UL and cUL Listed
Mortise/Cylindrical
Cylindrical
Number of Pins
6
Fire Rated
3 hr.
Grade
1
Keying
Keyed Different
Finish
Bright Brass
Cylinder Core Type
Small Format Interchangeable Core Cylinder
Visual Indicator Message
No Message
Material
Heavy Gauge Steel
Function
Entry
Pins
6
Strike
2-1/4 x 4-7/8"
Application
Commercial
Locking/Unlocking Access - Outside
Keyway
Lockset Type
Mechanical
Latch Bolt/Dead Bolt
Latch Bolt
Lockset Function ANSI Code
F109
Trim Plate Shape
Round
Ligature-Resistant
Not Ligature-Resistant
Includes Core
Core Included
ANSI/BHMA Finish
Bright Brass, Clear Coated
ANSI Grade
1
Hand Orientation
Non-Handed
Locking/Unlocking Access - Inside
Thumb Turn
Fire Rating
3 hr
Knob/Handle Material
Brass
Performance Grade
1
Lockset Style
Pacific Beach

Description

Cylindrical Lockset, Commercial, 4700LN Series, Curved Style, Bright Brass Finish, Function Entrance, Grade 1, Material Heavy Gauge Steel, For Door Thickness 1-3/8 to 1-3/4 In., Backset 2-3/4 In., Front Size Dimension Rose 3-1/2 In., Number of Keys 2, Pins 6, 2-1/4 x 4-7/8 In. Strike, Keying KD, Standards ANSI/BHMA A156.2 Grade 1, ADA, UL and cUL, Fire Rated 3 hr.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.