1/4" Drive Torx(R), Metric, 42 pcs

  • Mfr # 05003533001

  • Zoro # G1498393


product price:  $337.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/4"
Number of Pieces
42
Includes
(1) Zyklop Ratchet 1/4" Drive: 152mm; (13) Zyklop Socket 1/4" Drive: 4mm x 23mm, 4.50mm x 23mm, 5mm x 23mm, 5.50mm x 23mm, 6mm x 23mm, 7mm x 23mm, 8mm x 23mm, 9mm x 23mm, 10mm x 23mm, 11mm x 23mm, 12mm x 23mm, 13mm x 23mm, 14mm x 23.00m; (2) Zyklop Flexible Lock Extensions 1/4" Drive: 75mm, 150mm; (1) Wobble Extension 1/4" Drive: 56mm; (1) Sliding T-Handle 1/4" Drive: 35.50mm; (1) Universal Joint: 56mm; (1) Adaptor 1/4" Drive: 1/4" x 37mm; (22) Bits: 3mm x 25mm; 4mm x 25mm; 5mm x 25mm; 6mm x 25mm; 8mm x 25mm; T8 x 25; T9 x 25; T10 x 25; T15 x 25; T20 x 25; T25 x 25; T30 x 25; T40 x 25; 0.6mm x 4.5mm x 25mm; 1mm x 5.50mm x 25mm; 1.20mm x 8mm x 25mm; PH #1 x 25mm; PH #2 x 25mm; PH #3 x 25mm; PZ #1 x 25mm; PZ #2 x 25mm; PZ #3 x 25mm
Finish
Chrome
Impact Rated
Not Impact Rated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
05003533001
Zoro #
G1498393
UPC #
00692623249609
Country of Origin
Czechia

Dimensions

Drive Size
1/4"
Socket Size Range
4 mm to 14 mm
Overall Length
29/32 in
Socket Size
10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 4 mm, 4.5 mm, 5 mm, 5.5 mm, 6 mm, 7 mm, 8 mm, 9 mm
Standard Socket Style/Size
Standard 6-Point: 4 mm, 4.5 mm, 5 mm, 5.5 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm
Standard Socket Size
4 mm, 4 1/2 mm, 5 mm, 5 1/2 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm
Standard Socket Sizes
4 mm, 4 1/2 mm, 5 mm, 5 1/2 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm

Details

Item
Ratchet Set
Number of Pieces
42
Includes
(1) Zyklop Ratchet 1/4" Drive: 152mm; (13) Zyklop Socket 1/4" Drive: 4mm x 23mm, 4.50mm x 23mm, 5mm x 23mm, 5.50mm x 23mm, 6mm x 23mm, 7mm x 23mm, 8mm x 23mm, 9mm x 23mm, 10mm x 23mm, 11mm x 23mm, 12mm x 23mm, 13mm x 23mm, 14mm x 23.00m; (2) Zyklop Flexible Lock Extensions 1/4" Drive: 75mm, 150mm; (1) Wobble Extension 1/4" Drive: 56mm; (1) Sliding T-Handle 1/4" Drive: 35.50mm; (1) Universal Joint: 56mm; (1) Adaptor 1/4" Drive: 1/4" x 37mm; (22) Bits: 3mm x 25mm; 4mm x 25mm; 5mm x 25mm; 6mm x 25mm; 8mm x 25mm; T8 x 25; T9 x 25; T10 x 25; T15 x 25; T20 x 25; T25 x 25; T30 x 25; T40 x 25; 0.6mm x 4.5mm x 25mm; 1mm x 5.50mm x 25mm; 1.20mm x 8mm x 25mm; PH #1 x 25mm; PH #2 x 25mm; PH #3 x 25mm; PZ #1 x 25mm; PZ #2 x 25mm; PZ #3 x 25mm
Finish
Chrome
Impact Rated
Not Impact Rated
Tether Capable
Tether Capable
Measurement Type
Torx(R), Metric
Ratchets Included
Flex Head 6 in
Flex Socket Point Styles Included
None
Sockets Included
(14) Standard 6-Point
Standards
DIN/ISO
Std. Socket Point Styles Included
6
Deep Socket Point Styles Included
None
Drive Type
Hand
Material
Alloy Steel
SAE or Metric
SAE, Metric
Insulated
Not Insulated
Tether Style
Tether Capable
Piece Count Range
26 to 50
Tether Ready Drive Tools
Not Tether Capable
Number of Standard Sockets
14
Tether Ready Sockets
Not Tether Capable
Reversing
Reversible
Includes Deep Sockets
Deep Sockets Not Included
Container Features
Slim Fit
Number of Geared Teeth
72
Head Type
Flexible
Container Type
Box
Corrosion Resistant
Corrosion-Resistant
Head Shape
Round
Non-Sparking
No
Includes Socket Bits
Socket Bits Not Included
Includes Standard Sockets
Standard Sockets Included
Locking
Locking Included
Includes Flex Sockets
Flex Sockets Not Included
Bolt Clearance
1 in
Minimum Arc Swing
5 Degrees
Socket Shape
6-Point
Includes Wrenches
Wrenches Not Included
Flex Socket Count/Style
None
Includes Drive Tools
Drive Tools Included
Products By Industry
General Approach
Includes Thin Wall
No Thin Wall
Includes Insulation
Not Insulated
Arc Swing - Minimum
5 Degrees
Series
Zyklop
Impact Rated Status
Not Impact Rated
Fastener-Holding Type
Friction
Wrenches Included
13 Fixed Head Sockets, 2 Adapter, 22 Bits, 3 Extensions
Corrosion-Resistance
Corrosion-Resistant
Includes Locking
Locking Included

Description

Product details about the WERA - 5003533001 Ratchet Set.
A ratchet set comprises a ratcheting handle along with various interchangeable sockets, allowing for quick and continuous rotation in tight spaces. This versatile tool provides ease of use and efficiency, making it an essential kit for industry professionals tackling diverse fastening tasks.
The WERA - 5003533001 Ratchet Set is a comprehensive tool set designed for general use. It includes standard sockets in sizes ranging from 4 mm to 14 mm, providing versatility and adaptability for various tasks. The ratchet set also features a minimum arc swing of 5 degrees, allowing for operation in tight spaces where movement may be limited. With its bolt clearance of 1 inch and hand drive type, this ratchet set offers flexibility in handling different types of bolts.
Constructed from alloy steel, the WERA - 5003533001 Ratchet Set is built to resist corrosion, ensuring durability over time. Its chrome finish not only adds an aesthetic appeal but also enhances its resistance against wear and tear. The round head shape coupled with flexible head type allows maneuverability while working on different angles or positions.
This ratchet set comes complete with a total of 42 pieces including a flex head measuring at six inches and standard sockets featuring six-point styles. All these components are neatly packed into a slim fit metal box container that provides easy storage and transportability. Despite being non-insulated and non-sparking, it's worth noting that this product is tether capable which can provide additional security when needed.
In terms of compatibility, the WERA - 5003533001 Ratchet Set works well with both SAE (Society of Automotive Engineers) standards as well as metric measurements making it suitable for diverse applications across industries.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.