Standoff Cap, #10-24 Thrd Sz, Aluminum Black Anodized, 2 PK

  • Mfr # ZA0240-ALBLK

  • Zoro # G1509322


product price:  $13.69
/pk 2, $6.85/ea

Key Features

Thread Size
#10-24
Standoff Material
Aluminum
Standoff Shape
Round
Standoff Finish
Anodized
Cap Head Height
1/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZA0240-ALBLK
Zoro #
G1509322
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#10-24
Cap Head Height
1/4 in
Stud Thread Length
1/2 in
Bushing Diameter
1/4 in
Dia.
3/8"
Dia. Tolerance
+0.000/-0.025 in
Diameter
3/8 in
Height Tolerance
+/-0.010"
Cap Height Tolerance
+/-0.010 in
Bushing Dia.
1/4"
Outside Diameter Tolerance
+0.000/-0.025 in
Cap Head Diameter
3/8 in
Cap Height
1/4"
Stud Thread Size
10-24
Height
1/4"

Details

Item
Standoff Cap
Standoff Material
Aluminum
Standoff Shape
Round
Standoff Finish
Anodized
System of Measurement
Inch
Shape
Round
Standoff Cap Shape
Round
Includes
10-24 x 1/2" Stud
Tensile Strength (PSI)
55,000
Color
Black
Type
Panel
Finish
Black Anodized
Cap Shape
Round
Standoff Type
Standoff Cap
Pack Size
Small Pack
Material
Aluminum
Standoff Cap Material
Aluminum
Standoff Cap Finish
Black Anodized

Description

Standoff Cap, Thread Size #10-24, Cap Shape Round, Cap Head Diameter 3/8 in, Cap Head Width Not Applicable, Cap Head Height 1/4 in, Material Aluminum, Finish Black Anodized, Pack Size Small Pack, System of Measurement Inch, Bushing Diameter 1/4 in, Cap Height Tolerance +/-0.010 in, Color Black, Outside Diameter Tolerance +0.000/-0.025 in, Standoff Type Standoff Cap, Stud Thread Length 1/2 in, Package Quantity 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.