Carbide Bur, Cylindrical, 1/8, SGL Cut
Mfr # M40202
Zoro # G1521676
product price:Â $13.55
/eaKey Features
Cutting Edge Type
Single Cut
Shape
Cylindrical
Cutter Dia.
1/8"
Length of Cut
9/16 in
Overall Length
1 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
M40202
Zoro #
G1521676
UPC #
-
Country of Origin
United States
Dimensions
Cutter Dia.
1/8"
Length of Cut
9/16 in
Overall Length
1 1/2 in
Shank Size
1/8"
Shank Dia.
1/8 in
Head Length
9/16 in
Head Dia.
1/8 in
Details
Cutting Edge Type
Single Cut
Shape
Cylindrical
Trade Number
SA-43
Shank Material
Solid Carbide
Application
For Steel, Stainless Steel, Cast Iron And Non-Ferrous Materials
Max. RPM
90,000
Item
Carbide Bur
Head Shape
Cylinder
End Type
Flat
Cut Type
Single
System of Measurement
Inch
Description
Carbide Bur, End Type Flat, Cut Type Single, Shank Dia. 1/8 in, Head Dia. 1/8 in, Head Length 9/16 in, Included Angle Not Applicable, Overall Length 1 1/2 in, Trade Number SA-43, Head Shape Cylinder, System of Measurement Inch, Shank Material Solid Carbide
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.