This item is Discontinued.
This item is Discontinued.
Sleeve Coupling Insert, 9JES, EPDM Rubber (Discontinued)
Mfr #
9JES SLEEVE
Zoro #
G1528441
UPC # 685144368645
Country of Origin Unknown
Category Shaft Couplings
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9JES SLEEVE
- Zoro #
- G1528441
- UPC #
- 685144368645
- Country of Origin
- Unknown
Dimensions
- Outside Dia.
- 6.00"
- Width
- 6.00 in
- Length
- 3.00"
- Height
- 6.00 in
Details
- HP Rating @ 1200 RPM
- 34.27
- HP Rating @ 3600 RPM
- 99.96
- Max. RPM
- 3750
- Application
- Where Small Shaft Separations Restrict the Installation of a One-piece Insert
- Item
- Sleeve Coupling Insert
- Insert Design
- One-Piece Split
- HP Rating @ 1800 RPM
- 51.41
- Insert Material
- EPDM Rubber
- Operating Temp.
- -65 Degrees to 250 Degrees F
- HP Rating @ 100 RPM
- 2.86
- Rated Torque
- 1800 in-lb
- Body Style
- 9JES
Description
Sleeve Coupling Insert, Insert Material EPDM Rubber, Application Where Small Shaft Separations Restrict the Installation of a One-piece Insert
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.